Leviton 80720-R Thermoplastic Nylon Standard Size 1-Gang Wallplate (1) 30/50-Amp Power Outlet Receptacle Red

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80720-R Thermoplastic Nylon Standard Size 1-Gang Wallplate (1) 30/50-Amp Power Outlet Receptacle Red

SKU: 24785
Leviton 1-Gang Standard size wallplate in red color, features thermoplastic nylon construction and smooth finish. This rectangle wallplate measures 2.75-Inch x 4.5-Inch x 0.220-Inch. Device mountable wallplate with one 30/50-Amp power outlet receptacle configuration, has 0.406-Inch x 0.942-Inch cutout. Wallplate is UL listed and CSA certified.
  • 1.6-Inch Dia Hole
  • Features one 30/50-Amp power outlet receptacle configuration
  • Comes in rectangular shape

Overview

Leviton 1-Gang Standard size wallplate in red color, features thermoplastic nylon construction and smooth finish. This rectangle wallplate measures 2.75-Inch x 4.5-Inch x 0.220-Inch. Device mountable wallplate with one 30/50-Amp power outlet receptacle configuration, has 0.406-Inch x 0.942-Inch cutout. Wallplate is UL listed and CSA certified.

Specifications

Size
2.75 Inch Width x 4.5 Inch Height
Thickness
0.22
Shape
Rectangular
Orientation
No
Type
Standard Size
UPC
07847711911
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477119112
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
1.0000
Color
Red
Mounting
Device
Manufacturer Part Number
80720-R
Brand Name
Leviton
Configuration
(1) 30/50 Amp Power Outlet Receptacle
Cutout Size
0.406 Inch Width x 0.942 Inch Height
Finish
Smooth
Item Name
Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.