Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 80706-W Thermoplastic Nylon Box Mount Standard Size 2-Gang Combination Wallplate (1) Blank (1) Toggle Switch White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80706-W Thermoplastic Nylon Box Mount Standard Size 2-Gang Combination Wallplate (1) Blank (1) Toggle Switch White

SKU: 11425
Leviton Standard Size 2-Gang combination wallplate in white color, has thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 4.56-Inch x 0.22-Inch. This square wallplate has one toggle switch and one blank configuration. It offers horizontal orientation and box mounting. Wallplate is UL listed and CSA certified.
  • Thermoplastic nylon construction for longer endurance
  • Comes in white color
  • Measures 4.5-Inch x 4.56-Inch x 0.22-Inch

Overview

Leviton Standard Size 2-Gang combination wallplate in white color, has thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 4.56-Inch x 0.22-Inch. This square wallplate has one toggle switch and one blank configuration. It offers horizontal orientation and box mounting. Wallplate is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Orientation
Horizontal
Shape
Square
sku
11425
Size
4.5 Inch Length x 4.56 Inch Width
Color
White
Standards
UL Listed, CSA Certified
Thickness
0.22
Type
Standard Size
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477980071
Country Of Origin
China
Number of Gangs
2.0000
UPC
07847798007
Manufacturer Name
Leviton
Manufacturer Part Number
80706-W
Mounting
Box
Configuration
(1) Blank, (1) Toggle Switch
Brand Name
Leviton
Material
Thermoplastic Nylon
Item Name
Combination Wallplate
Finish
Smooth
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.