Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 80706-I Thermoplastic Nylon Box Mount Standard Size 2-Gang Combination Wallplate (1) Blank (1) Toggle Switch Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80706-I Thermoplastic Nylon Box Mount Standard Size 2-Gang Combination Wallplate (1) Blank (1) Toggle Switch Ivory

SKU: 11387
Leviton Standard Size 2-Gang combination wallplate in ivory color, has thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 4.56-Inch x 0.22-Inch. This square wallplate has one toggle switch and one blank configuration. It offers horizontal orientation and box mounting. Wallplate is UL listed and CSA certified.
  • Thermoplastic nylon construction for longer endurance
  • Comes in ivory color
  • Measures 4.5-Inch x 4.56-Inch x 0.22-Inch

Overview

Leviton Standard Size 2-Gang combination wallplate in ivory color, has thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 4.56-Inch x 0.22-Inch. This square wallplate has one toggle switch and one blank configuration. It offers horizontal orientation and box mounting. Wallplate is UL listed and CSA certified.

Specifications

Type
Standard Size
Number of Gangs
2.0000
Thickness
0.22
Energy Star Flag
No
Country Of Origin
China
Size
4.5 Inch Length x 4.56 Inch Width
Shape
Square
RoHS Flag
Contact manufacturer
Orientation
Horizontal
UNSPSC
39121704
GTIN
00078477978795
Mounting
Box
Manufacturer Name
Leviton
Manufacturer Part Number
80706-I
UPC
07847797879
Material
Thermoplastic Nylon
Standards
UL Listed, CSA Certified
Color
Ivory
Brand Name
Leviton
Configuration
(1) Blank, (1) Toggle Switch
Finish
Smooth
Item Name
Combination Wallplate
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.