Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80705 Thermoplastic Nylon Device Mount Standard Size Commercial Grade 2-Gang Combination Wallplate (1) Duplex Receptacle (1) Toggle Switch Brown

SKU: 71338
Leviton 2-Gang standard size combination wallplate in brown color with a smooth finish, has thermoplastic nylon construction for abrasion resistance and durability. This commercial wallplate has one duplex receptacle and one toggle switch configuration. The square wallplate with horizontal orientation, measures 4.56 Inch x 4.5 Inch and has a thickness of 0.22 Inch. Wallplate meets UL and CSA standards.
  • Comes in brown color
  • Made from thermoplastic nylon for abrasion resistance and durability
  • Device mountable

Overview

Leviton 2-Gang standard size combination wallplate in brown color with a smooth finish, has thermoplastic nylon construction for abrasion resistance and durability. This commercial wallplate has one duplex receptacle and one toggle switch configuration. The square wallplate with horizontal orientation, measures 4.56 Inch x 4.5 Inch and has a thickness of 0.22 Inch. Wallplate meets UL and CSA standards.

Specifications

List UOM Qty
1
Order UOM
ea
Configuration
(1) Duplex Receptacle, (1) Toggle Switch
Finish
Smooth
Thickness
0
Type
Standard Size, Commercial Grade
Item Name
Combination Wallplate
Material
Thermoplastic Nylon
Mounting
Device
Orientation
Horizontal
Shape
Square
Size
4.56 Inch Width x 4.5 Inch Height
Number of Gangs
2
GTIN
78477493458
Brand Name
Leviton
Standard Pack/Case Quantity
1/Pack
Color
Brown
UPC
7847749345
Manufacturer Name
Leviton
Manufacturer Part Number
80705
Standards
UL Listed, CSA Certified
sku
71338
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121704
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.