Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 80526-W Thermoset Device/Flush Mount Standard Size 2-Gang Wallplate (2) Receptacle White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80526-W Thermoset Device/Flush Mount Standard Size 2-Gang Wallplate (2) Receptacle White

SKU: 10727
Leviton Standard size 2-Gang square wallplate in white color, has thermoset construction and smooth finish. It measures 4.5-Inch x 4.562-Inch x 0.26-Inch. This wallplate has two receptacle configuration. This wallplate has vertical orientation and is device/flush mountable. Wallplate is UL listed and CSA certified.
  • Features thermoset construction
  • Comes in white color
  • Comes in square shape

Overview

Leviton Standard size 2-Gang square wallplate in white color, has thermoset construction and smooth finish. It measures 4.5-Inch x 4.562-Inch x 0.26-Inch. This wallplate has two receptacle configuration. This wallplate has vertical orientation and is device/flush mountable. Wallplate is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Orientation
Vertical
Shape
Square
sku
10727
Size
4.562 Inch Width x 0.26 Inch Depth x 4.5 Inch Height
Color
White
Standards
UL Listed, CSA Certified
Type
Standard Size
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477851821
Country Of Origin
United States of America
Number of Gangs
2.0000
UPC
07847785182
Manufacturer Name
Leviton
Manufacturer Part Number
80526-W
Mounting
Device/Flush
Configuration
(2) Receptacle
Brand Name
Leviton
Material
Thermoset Plastic
Item Name
Wallplate
Finish
Smooth
Cutout Size
2.15 Inch Dia
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.