Tour  

Leviton 80511-T Thermoset Device Mount Midway Size 3-Gang Wallplate (3) Toggle Switch Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80511-T Thermoset Device Mount Midway Size 3-Gang Wallplate (3) Toggle Switch Light Almond

SKU: 113354
Leviton Midway size 3-Gang rectangle wallplate in light almond color, has thermoset construction and smooth finish. It measures 4.875-Inch x 6.75-Inch x 0.255-Inch. Wallplate complements any wall color or covering while hiding wall surface irregularities. This wallplate has three toggle switch configuration. It offers horizontal orientation and device mounting. Wallplate is UL listed and CSA certified.
  • Complete 0.375-Inch taller and wider that compared to standard size wallplates
  • Color matched mounting screws supplied
  • Comes in light almond color

Overview

Leviton Midway size 3-Gang rectangle wallplate in light almond color, has thermoset construction and smooth finish. It measures 4.875-Inch x 6.75-Inch x 0.255-Inch. Wallplate complements any wall color or covering while hiding wall surface irregularities. This wallplate has three toggle switch configuration. It offers horizontal orientation and device mounting. Wallplate is UL listed and CSA certified.

Specifications

Size
4.875 Inch Length x 6.75 Inch Width
Thickness
0.255
Shape
Rectangular
Orientation
Horizontal
Type
Midway Size
UPC
07847727836
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477278369
Manufacturer Name
Leviton
Material
Thermoset Plastic
Number of Gangs
3.0000
Color
Light Almond
Mounting
Device
Manufacturer Part Number
80511-T
Brand Name
Leviton
Configuration
(3) Toggle Switch
Finish
Smooth
Item Name
Wallplate

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.