Leviton 80411-NGY Thermoplastic Nylon Device Mount Standard Size 3-Gang Wallplate/Faceplate 3-Decora/GFCI Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80411-NGY Thermoplastic Nylon Device Mount Standard Size 3-Gang Wallplate/Faceplate 3-Decora/GFCI Gray

SKU: 110151
Leviton Standard size 3-Gang decora/GFCI wallplate/faceplate in gray color, has durable thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 6.375-Inch. Rectangular wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers horizontal orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.
  • Features thermoplastic nylon construction
  • Measures 4.5-Inch x 6.375-Inch
  • Comes in rectangular shape

Overview

Leviton Standard size 3-Gang decora/GFCI wallplate/faceplate in gray color, has durable thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 6.375-Inch. Rectangular wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers horizontal orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 6.375 Inch Width
Shape
Rectangular
Orientation
Horizontal
Type
Standard Size
UPC
07847748865
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477488652
Manufacturer Name
Leviton
Material
Thermoplastic Nylon
Number of Gangs
3.0000
Color
Gray
Mounting
Device
Manufacturer Part Number
80411-NGY
Brand Name
Leviton
Configuration
3-GFCI/Decora
Finish
Smooth
Item Name
Wallplate/Faceplate

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.