Leviton 80409-NE Thermoplastic Nylon Device Mount Standard Size 2-Gang Wallplate/Faceplate 2-Decora/GFCI Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80409-NE Thermoplastic Nylon Device Mount Standard Size 2-Gang Wallplate/Faceplate 2-Decora/GFCI Black

SKU: 10895
Leviton Standard size 2-Gang decora/GFCI wallplate/faceplate in black color, has durable thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 4.56-Inch. Square wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers horizontal orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.
  • Features thermoplastic nylon construction
  • Measures 4.5-Inch x 4.56-Inch
  • Comes in square shape

Overview

Leviton Standard size 2-Gang decora/GFCI wallplate/faceplate in black color, has durable thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 4.56-Inch. Square wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers horizontal orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 4.56 Inch Width
Number of Gangs
2.0000
UNSPSC
39121704
GTIN
00078477944349
Orientation
Horizontal
Standards
UL Listed, CSA Certified
Type
Standard Size
Mounting
Device
Item Name
Wallplate/Faceplate
Material
Thermoplastic Nylon
Finish
Smooth
Configuration
2-GFCI/Decora
Brand Name
Leviton
Color
Black
RoHS Flag
Contact manufacturer
Shape
Square
UPC
07847794434
Manufacturer Name
Leviton
Manufacturer Part Number
80409-NE
Country Of Origin
Mexico
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.