Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 80401-NI Thermoplastic Nylon Device Mount Standard Size 1-Gang Wallplate/Faceplate (1) Decora/GFCI Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80401-NI Thermoplastic Nylon Device Mount Standard Size 1-Gang Wallplate/Faceplate (1) Decora/GFCI Ivory

SKU: 1272
Leviton Standard size 1-Gang decora/GFCI wallplate/faceplate in ivory color, has durable thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 2.75-Inch x 0.255-Inch. Rectangular wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched preinstalled/captive mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers vertical orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.
  • Features thermoplastic nylon construction
  • Measures 4.5-Inch x 2.75-Inch x 0.255-Inch
  • Comes in rectangular shape

Overview

Leviton Standard size 1-Gang decora/GFCI wallplate/faceplate in ivory color, has durable thermoplastic nylon construction and smooth finish. It measures 4.5-Inch x 2.75-Inch x 0.255-Inch. Rectangular wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched preinstalled/captive mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers vertical orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Orientation
Vertical
Shape
Rectangular
Size
4.5 Inch Length x 2.75 Inch Width
Color
Ivory
Standards
UL Listed, CSA Certified
Thickness
0.255
Type
Standard Size
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477088814
Country Of Origin
United States of America
Number of Gangs
1.0000
UPC
07847708881
Manufacturer Name
Leviton
Manufacturer Part Number
80401-NI
Mounting
Device
Configuration
(1) GFCI/Decora
Brand Name
Leviton
Material
Thermoplastic Nylon
Item Name
Wallplate/Faceplate
Finish
Smooth

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.