Leviton 80401-I Thermoset Device Mount Standard Size Tamper-Resistant 1-Gang Wallplate/Faceplate 1-Decora/GFCI Ivory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80401-I Thermoset Device Mount Standard Size Tamper-Resistant 1-Gang Wallplate/Faceplate 1-Decora/GFCI Ivory

SKU: 1212
Leviton Standard size 1-Gang decora/GFCI wallplate/faceplate in ivory color, has sturdy thermoset construction and smooth finish. It measures 4.5-Inch x 2.75-Inch x 0.255-Inch. Rectangular wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Tamper-resistant wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers vertical orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.
  • Features thermoset plastic construction
  • Measures 4.5-Inch x 2.75-Inch x 0.255-Inch
  • Comes in rectangular shape

Overview

Leviton Standard size 1-Gang decora/GFCI wallplate/faceplate in ivory color, has sturdy thermoset construction and smooth finish. It measures 4.5-Inch x 2.75-Inch x 0.255-Inch. Rectangular wallplate/faceplate has smooth face and rounded edges that resist dust accumulation. It comes with color matched mounting screws. This sleek wallplate/faceplate brings subtle elegance to any home. It provides great coverage and hides unsightly wall surface irregularities. Tamper-resistant wallplate is suitable for heavy usage and co-ordinates perfectly with paint or wall coverings. It offers vertical orientation and device mounting. Wallplate/faceplate is UL listed and CSA certified.

Specifications

Size
4.5 Inch Length x 2.75 Inch Width
Thickness
0.255
Shape
Rectangular
Orientation
Vertical
Type
Standard Size, Tamper-Resistant
UPC
07847708689
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477086896
Manufacturer Name
Leviton
Material
Thermoset Plastic
Number of Gangs
1.0000
Color
Ivory
Mounting
Device
Manufacturer Part Number
80401-I
Brand Name
Leviton
Configuration
1-GFCI/Decora
Finish
Smooth
Item Name
Wallplate/Faceplate

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.