Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 80309-SE Polycarbonate Snap-On Mount Standard Size Screwless 2-Gang Wallplate/Faceplate (2) Decora Black Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 80309-SE Polycarbonate Snap-On Mount Standard Size Screwless 2-Gang Wallplate/Faceplate (2) Decora Black Decora Plus™

SKU: 34141
Leviton Decora Plus™ 2-Gang Standard size screwless wallplate/faceplate in black color, features polycarbonate construction with smooth finish. Square wallplate/faceplate measures 4.56-Inch x 4.5-Inch x 0.220-Inch. It is perfect for use with a dedicated sub-plate for fast and easy installation. Snap-on mountable wallplate/faceplate with two decora configuration, has 0.406-Inch x 0.942-Inch cutout. It is suitable for use in commercial, industrial, institutional and residential installations. Wallplate/faceplate is ETL listed.
  • Screwless, snap-on design for contemporary architectural styling
  • Includes screwless snap-on wallplate and sub-plate
  • Designed with top and bottom ratchets on single/multi-gang configurations and side ratchets on multi-gang configurations for a secure fit
  • Sub-plate offers an easy and convenient wallplate installation with proprietary flat head combination head screws held captive

Overview

Leviton Decora Plus™ 2-Gang Standard size screwless wallplate/faceplate in black color, features polycarbonate construction with smooth finish. Square wallplate/faceplate measures 4.56-Inch x 4.5-Inch x 0.220-Inch. It is perfect for use with a dedicated sub-plate for fast and easy installation. Snap-on mountable wallplate/faceplate with two decora configuration, has 0.406-Inch x 0.942-Inch cutout. It is suitable for use in commercial, industrial, institutional and residential installations. Wallplate/faceplate is ETL listed.

Specifications

Size
4.56 Inch Width x 4.5 Inch Height
Thickness
0.22
Shape
Square
Orientation
No
Sub Brand
Decora Plus™
Type
Standard Size, Screwless
UPC
07847715990
Standards
ETL Listed
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121704
GTIN
00078477159903
Manufacturer Name
Leviton
Material
Polycarbonate
Number of Gangs
2.0000
Color
Black
Mounting
Snap-On
Manufacturer Part Number
80309-SE
Brand Name
Leviton
Configuration
(2) Decora
Cutout Size
0.406 Inch Width x 0.942 Inch Height
Finish
Smooth
Item Name
Wallplate/Faceplate

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.