Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 7420-CR Glass Filled Thermoplastic 1-Gang Industrial Grade Self-Closing Lid Weather-Resistant Cover 1.60-Inch x 4.76-Inch x 3.04-Inch x 1.06-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 7420-CR Glass Filled Thermoplastic 1-Gang Industrial Grade Self-Closing Lid Weather-Resistant Cover 1.60-Inch x 4.76-Inch x 3.04-Inch x 1.06-Inch

SKU: 11592
Leviton Industrial-grade self closing lid 1-Gang weather-resistant cover in yellow color, features glass filled thermoplastic construction. Cover has device receptacle configuration. It measures 1.6-Inch x 4.76-Inch x 3.04-Inch x 1.06-Inch. FS Box/vertical mountable cover features self closing lid that seals out moisture, dust and debris. It is ideal for food/beverage processing facilities, outdoor pools, hot tubs, landscape lighting and vending machines. Cover is CSA certified, UL listed and RoHS compliant.
  • Mounting screws and torsion spring mechanism are stainless steel
  • IP64 rating indicates dust-tight enclosure and protection against splashing water
  • Rated NEMA 3R for indoor or outdoor use and protection against harmful weather effects

Overview

Leviton Industrial-grade self closing lid 1-Gang weather-resistant cover in yellow color, features glass filled thermoplastic construction. Cover has device receptacle configuration. It measures 1.6-Inch x 4.76-Inch x 3.04-Inch x 1.06-Inch. FS Box/vertical mountable cover features self closing lid that seals out moisture, dust and debris. It is ideal for food/beverage processing facilities, outdoor pools, hot tubs, landscape lighting and vending machines. Cover is CSA certified, UL listed and RoHS compliant.

Specifications

Item Name
Cover
Color
Yellow
Manufacturer Part Number
7420-CR
Manufacturer Name
Leviton
UPC
07847799999
Standards
UL Listed, CSA Certified, RoHS Compliant
Configuration
Device Receptacle
Energy Star Flag
No
Country Of Origin
Mexico
Brand Name
Leviton
RoHS Flag
Contact manufacturer
UNSPSC
39121704
Material
Glass Filled Thermoplastic
Mounting
FS Box/Vertical
Number of Gangs
1.0000
Shape
No
Size
1.6 Inch x 4.76 Inch x 3.04 Inch x 1.06 Inch
Finish
No
Type
Industrial Grade, Self-Closing Lid, Weather-Resistant
GTIN
00078477999998
Is PFA Discontinued
Yes

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.