Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 7413-C 4 Wire 4 Pole Non-NEMA Polarized Industrial Grade Locking Connector 120/208 Volt 3-Phase 20 Amp Black/White Black & White®

SKU: 10225
Leviton Black & White® 4-Pole 4-Wire Industrial-grade locking connector accommodates wire of size 14 - 10 AWG. It has cord range of 0.595 - 0.895 Inch. Connector in black/white color, has impact/chemical/abrasion-resistant nylon body and thermoplastic back cover. It has nylon wiring module, cord clamp and clamp insert. It withstands current rating of 20 Amps and voltage rating of 120/208 Volts. Polarized connector with screw terminal connection, has 1-Piece, rivetless 0.035-Inch thick brass contact for optimal conductivity.

Connector withstands 2000 Volts dielectric strength per UL498. This 3.78-Inch connector has 1.97-Inch top Dia and 2.22-Inch bottom Dia. It has zinc-plated steel assembly screws for easy installation. It withstands temperature range of -40 to 60 deg C. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking connector is UL listed, CSA/NOM certified and meets ANSI standards.
  • Ergonomic, fluted body design with radial grip ridge is ideal for gripping, turning and pulling
  • Cord clamp does not have to be disassembled from body for wiring, accepts wire mesh connection strain reliefs
  • Accommodates wire of size 14-10 AWG

Overview

Leviton Black & White® 4-Pole 4-Wire Industrial-grade locking connector accommodates wire of size 14 - 10 AWG. It has cord range of 0.595 - 0.895 Inch. Connector in black/white color, has impact/chemical/abrasion-resistant nylon body and thermoplastic back cover. It has nylon wiring module, cord clamp and clamp insert. It withstands current rating of 20 Amps and voltage rating of 120/208 Volts. Polarized connector with screw terminal connection, has 1-Piece, rivetless 0.035-Inch thick brass contact for optimal conductivity.

Connector withstands 2000 Volts dielectric strength per UL498. This 3.78-Inch connector has 1.97-Inch top Dia and 2.22-Inch bottom Dia. It has zinc-plated steel assembly screws for easy installation. It withstands temperature range of -40 to 60 deg C. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking connector is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Standards
NEMA: WD-6, ANSI: C-73, UL 498 Listed, UL Federal Specification: WC-596: File E13393, CSA C22.2 No. 42, LR-406 Certified, NOM: 057 Certified
Grounding
Non-Grounding
sku
10225
Item Name
Locking Connector
Material
Impact Modified Nylon
NEMA Configuration
No
Number of Poles
4
Number of Wires
4
Phase
No
Energy Star Flag
No
Country of Origin
United States of America
Sub Brand
Black & White®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Screw
Type
Polarized, Non-NEMA, Industrial Grade
Voltage Rating
120/208 Volt 3-Phase
RoHS Flag
Contact manufacturer
UNSPSC
39121402
GTIN
78477829653
Contact Material
Solid Brass
Environmental Conditions
HB Flammability Rated Per UL94
UPC
7847782965
Manufacturer Name
Leviton
Manufacturer Part Number
7413-C
Dimensions
1.97 Inch Top Dia x 2.22 Inch Bottom Dia x 3.78 Inch Length
Dielectric Strength
2000 Volt
Degree of Protection
No
Conductor Size
14-10 AWG
Color/Finish
Black/White
Brand Name
Leviton
Amperage Rating
20 Amp

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.