Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 7102-C 2-Wire 2-Pole Polarized Industrial Grade Locking Plug 250-Volt 20-Amp NEMA L2-20P Black & White®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 7102-C 2-Wire 2-Pole Polarized Industrial Grade Locking Plug 250-Volt 20-Amp NEMA L2-20P Black & White®

SKU: 106374
Leviton Black & White® 2-Pole 2-Wire Polarized locking plug accommodates wire of size 18 - 10-AWG. It has a cord range of 0.245 - 0.7-Inch. Non-grounding plug in black/white color, has impact/chemical/abrasion-resistant nylon body. It withstands current rating of 20-Amps, power rating of 2 hp and voltage rating of 250-Volts. This plug with screw terminal connection, has solid brass contact for optimal conductivity. Plug withstands 2000-Volts dielectric strength. It measures 1.53-Inch Dia x 2.71-Inch.

This industrial-grade locking plug has ergonomic, fluted body design with radial grip ridge that is ideal for gripping, turning and pulling. It withstands temperature rating of -40 to 60 deg C. This plug has NEMA L2-20P configuration. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking plug is UL listed, CSA/NOM certified, meets ANSI standards and Federal specification WC-596.
  • Cord clamp does not have to be disassembled from body for wiring and accepts all wire mesh connection strain reliefs
  • Current rating of 20-Amps
  • Features solid brass contact for optimal signal conductivity

Overview

Leviton Black & White® 2-Pole 2-Wire Polarized locking plug accommodates wire of size 18 - 10-AWG. It has a cord range of 0.245 - 0.7-Inch. Non-grounding plug in black/white color, has impact/chemical/abrasion-resistant nylon body. It withstands current rating of 20-Amps, power rating of 2 hp and voltage rating of 250-Volts. This plug with screw terminal connection, has solid brass contact for optimal conductivity. Plug withstands 2000-Volts dielectric strength. It measures 1.53-Inch Dia x 2.71-Inch.

This industrial-grade locking plug has ergonomic, fluted body design with radial grip ridge that is ideal for gripping, turning and pulling. It withstands temperature rating of -40 to 60 deg C. This plug has NEMA L2-20P configuration. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Locking plug is UL listed, CSA/NOM certified, meets ANSI standards and Federal specification WC-596.

Specifications

Finish
No
Material
Nylon
Number of Wires
2.0000
Maximum Load Capacity
2 hp
Voltage Rating
250 Volt
NEMA Configuration
NEMA L2-20P
Number of Poles
2
Phase
No
Temperature Rating
-40 to 60 deg C
Type
Polarized, Industrial Grade
RoHS Flag
Contact manufacturer
Sub Brand
Black & White®
GTIN
00078477515624
UNSPSC
39121403
Terminal Connection
Screw
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
7102-C
Item Name
Locking Plug
UPC
07847751562
Manufacturer Name
Leviton
Grounding
Non-Grounding
Amperage Rating
20 Amp
Brand Name
Leviton
Color/Finish
Black, White
Conductor Size
18-10 AWG
Contact Material
Solid Brass
Degree of Protection
No
Dielectric Strength
Withstands 2000 Volt Minimum
Dimensions
1.53 Inch Dia x 2.71 Inch Length
Environmental Conditions
HB or Better Flammability Rated Per UL94
Standards
UL 498, E13393 Listed, CSA C22.2 No.42, LR406 Certified, NEMA WD-6, ANSI C-73 Standard, Federal Specification: WC-596, NOM 057 Certified
Is PFA Discontinued
No
Leaf Node Search
Twist Lock Plugs
Category Level One Search
Wiring Devices
Category Level Two Search
Plug & Connectors
Category Level Three Search
Twist Lock Plugs

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.