Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 7070-PG Medium Base Removeable Turn Knob 2-Circuit Incandescent Lampholder 250 Volt Polished Gilt Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 7070-PG Medium Base Removeable Turn Knob 2-Circuit Incandescent Lampholder 250 Volt Polished Gilt Brass

SKU: 985
Leviton Removable turn knob 2-circuit incandescent lampholder has polished gilt brass body aluminum screw shell, phenolic interior and thermoplastic knob. This lampholder has screw-in medium bulb base and screw terminal connection. It uses 1/8-IPS tapped bushing with set screw for mounting. The lampholder has a maximum load capacity of 250 Watts and voltage rating of 250 Volts. It has a dimension of 1.38 Inch Dia x 2.59 Inch. Lampholder is UL listed and CSA certified.
  • Rated at maximum load capacity of 250 Watts and voltage rating of 250 Volts
  • Screw-in medium bulb base
  • Polished gilt brass body

Overview

Leviton Removable turn knob 2-circuit incandescent lampholder has polished gilt brass body aluminum screw shell, phenolic interior and thermoplastic knob. This lampholder has screw-in medium bulb base and screw terminal connection. It uses 1/8-IPS tapped bushing with set screw for mounting. The lampholder has a maximum load capacity of 250 Watts and voltage rating of 250 Volts. It has a dimension of 1.38 Inch Dia x 2.59 Inch. Lampholder is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Type
Removeable Turn Knob, 2-Circuit
Voltage Rating
250 Volt
Item Name
Incandescent Lampholder
UPC
07847706897
UNSPSC
39111803
RoHS Flag
Contact manufacturer
Terminal Connection
Screw Terminal
Manufacturer Name
Leviton
Manufacturer Part Number
7070-PG
Material
Aluminum Screw Shell, Phenolic Interior, Thermoplastic Knob
Maximum Load Capacity
250 Watt
Standards
UL Listed, CSA Certified
Mounting
1/8 IPS Tapped Bushing With Set Screw
Bulb Base
Medium
Country Of Origin
Mexico
Bulb Base Group
Screw-In
Energy Star Flag
No
Color/Finish
Polished Gilt Brass Body
Dimensions
1.38 Inch Dia x 2.59 Inch Height
Brand Name
Leviton
GTIN
00078477068977
sku
985
Light Color
No
Start Type
No
Dimmable
No
Bulb Shape
No
Bulb Overall Shape
No
Color Temperature
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.