Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 6A586-U48 Black Painted 16 Gauge Steel Flat Category 6A Patch Panel 2U 48-Port eXtreme®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 6A586-U48 Black Painted 16 Gauge Steel Flat Category 6A Patch Panel 2U 48-Port eXtreme®

SKU: 122169
Leviton eXtreme® Flat Cat 6A patch panel features patented triple-stage compensation design with integrated flexible circuit that enhances link and channel performance. It measures 19-Inch x 1.6-Inch x 3.47-Inch. This 48-Port patch panel supports rack mounting of 2 rack units. This patch panel features 16-gauge steel construction with black painted finish. This panel is ideal for use with industry standard 19-Inch racks and cabinets for telecommunication room and data center applications. Patch panel is cULus listed and meets ANSI/TIA standards.
  • In-line IDC field works well with existing 110 style panel designs
  • Patented isolation gap on circuit board minimizes alien crosstalk between ports
  • Conductor retention feature holds individual conductors in place during termination
  • Pair separation tower design facilitates separation of Cat 6A conductors

Overview

Leviton eXtreme® Flat Cat 6A patch panel features patented triple-stage compensation design with integrated flexible circuit that enhances link and channel performance. It measures 19-Inch x 1.6-Inch x 3.47-Inch. This 48-Port patch panel supports rack mounting of 2 rack units. This patch panel features 16-gauge steel construction with black painted finish. This panel is ideal for use with industry standard 19-Inch racks and cabinets for telecommunication room and data center applications. Patch panel is cULus listed and meets ANSI/TIA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
Leviton
Mounting
Rack
Material
16 Gauge Steel
Manufacturer Part Number
6A586-U48
Number of Ports
48.0000
Country Of Origin
United States of America
Rack Units
2.0000
Brand Name
Leviton
Sub Brand
eXtreme®
sku
122169
UPC
07847744564
UNSPSC
43223309
Type
Flat
Termination Type
110
Standards
ANSI/TIA-568-C.2, ISO 11801 Class E, cULus Certified, ANSI/TIA-1096-A
RoHS Flag
Contact manufacturer
Item Name
Category 6A Patch Panel
GTIN
00078477445648
Includes
(2) Cable Management Bar Included Per Row
Dimensions
19 Inch Width x 1.6 Inch Depth x 3.47 Inch Height
Degree of Protection
No
Environmental Conditions
V0 Flammability Rated Per UL94
Energy Star Flag
No
Finish
Black Painted
Shape
No
Orientation
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.