Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 66W47 2-Pole 3-Wire Corrosion-Resistant Industrial Grade Locking Inlet Receptacle With Cover 125-Volt AC 20-Amp Yellow Wetguard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 66W47 2-Pole 3-Wire Corrosion-Resistant Industrial Grade Locking Inlet Receptacle With Cover 125-Volt AC 20-Amp Yellow Wetguard®

SKU: 375553
Leviton Wetguard® 2-Pole 3-Wire industrial grade corrosion-resistant locking inlet receptacle with cover, accommodates wire size of 16-10-AWG. It has a voltage rating of 125-Volts AC and current rating of 20-Amps. Screw mountable receptacle in yellow finish, has nickel coated brass blade and Valox PBT cover for added strength. It has nickel coated brass contacts. NEMA L5-20P configured grounding receptacle withstands a dielectric strength of 2000-Volts. It measures 2-27/32-Inch x 1-45/64-Inch x 4-9/16-Inch. Receptacle meets UL 498, CSA C22.2 No. 42, ANSI C-73, NOM 057 and NEMA WD-6 standards.
  • EPTR rubber part offers outstanding resistance to wet and damp environments, extreme temperature variations, water, acids, alkalis, grease, oils and many automotive as well as industrial lubricants and solvents
  • Plug and connector husk is molded to a bondable nylon body to withstands physical abuse
  • Features interlocking tongue and groove construction that seals out water, moisture and dirt when plugs are mated with connectors
  • Has multi-point sealing system utilizes nut, strain relief washer and rubber bushing to form a watertight cord grip seal
  • Features non-magnetic stainless steel fast-threading assembly screws
  • Incorporates connector hood closure cap that seals device when not in use

Overview

Leviton Wetguard® 2-Pole 3-Wire industrial grade corrosion-resistant locking inlet receptacle with cover, accommodates wire size of 16-10-AWG. It has a voltage rating of 125-Volts AC and current rating of 20-Amps. Screw mountable receptacle in yellow finish, has nickel coated brass blade and Valox PBT cover for added strength. It has nickel coated brass contacts. NEMA L5-20P configured grounding receptacle withstands a dielectric strength of 2000-Volts. It measures 2-27/32-Inch x 1-45/64-Inch x 4-9/16-Inch. Receptacle meets UL 498, CSA C22.2 No. 42, ANSI C-73, NOM 057 and NEMA WD-6 standards.

Specifications

Finish
No
Actuator
No
Amperage Rating
20 Amp
Manufacturer Name
Leviton
Sub Brand
Wetguard®
Temperature Rating
-40 to 60 deg C
Type
Corrosion-Resistant, Industrial Grade
Voltage Rating
125 Volt AC
Country Of Origin
United States of America
Energy Star Flag
No
RoHS Flag
Contact manufacturer
UNSPSC
39121400
Brand Name
Leviton
GTIN
00078477519172
Phase
No
Number of Wires
3.0000
Dimensions
3.13 Inch Width x 3.52 Inch Depth x 4.63 Inch Height
Color/Finish
Yellow
Conductor Size
16-10 AWG
Contact Material
Nickel Coated Brass
Manufacturer Part Number
66W47
Degree of Protection
IP66
Dielectric Strength
2000 Volt
UPC
07847751917
Grounding
Grounding
Item Name
Locking Inlet Receptacle With Cover
Material
Nickel Coated Brass Blade, Valox PBT Cover
Mounting
Screw
NEMA Configuration
NEMA L5-20P
NEMA Rating
NEMA 4, 4X, 12
Number of Poles
2
Standards
UL 498 Listed, CSA C22.2 No.42 Certified, ANSI C-73, NOM 057, NEMA WD-6

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.