Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 6674-P0W 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Preset Universal Dimmer White SureSlide®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 6674-P0W 120-Volt AC at 60-Hz 1-Pole 3-Way Electro-Mechanical Preset Universal Dimmer White SureSlide®

SKU: 101408
Leviton SureSlide® 3-Way Electro-mechanical preset universal dimmer in white color, has separate ON/OFF switch that preserves the selected brightness setting. It has voltage rating of 120-Volt AC at 60-Hz. It has slim, compact housing that fits easily into standard wallbox. This 1-Pole universal dimmer works with 600-Watt incandescent and 150-Watt dimmable LED/CFL lamps. It has integrated linear full range slide control for easy, precise operation. Universal dimmer has ON/OFF functionality. It has built-in radio/TV interference filter. Universal dimmer measures 4.12-Inch x 1.73-Inch. It operates at temperature range of 0 to 55 deg C. Dimmer is suitable for multi-gang installations. Universal dimmer is UL listed and CSA certified.
  • 1-Pole or 3-Way lighting control when used with a 3-Way switch
  • Future-proof to control a variety of dimmable CFL and LED lamps
  • Backwards compatible with incandescent lamps

Overview

Leviton SureSlide® 3-Way Electro-mechanical preset universal dimmer in white color, has separate ON/OFF switch that preserves the selected brightness setting. It has voltage rating of 120-Volt AC at 60-Hz. It has slim, compact housing that fits easily into standard wallbox. This 1-Pole universal dimmer works with 600-Watt incandescent and 150-Watt dimmable LED/CFL lamps. It has integrated linear full range slide control for easy, precise operation. Universal dimmer has ON/OFF functionality. It has built-in radio/TV interference filter. Universal dimmer measures 4.12-Inch x 1.73-Inch. It operates at temperature range of 0 to 55 deg C. Dimmer is suitable for multi-gang installations. Universal dimmer is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122206
Maximum Load Capacity
Incandescent: 600 Watt, LED/CFL: 150 Watt
Mounting
Wall
Number of Poles
1
sku
101408
Sub Brand
SureSlide®
Temperature Rating
0 to 55 deg C Operating, -10 to 85 deg C Storage
GTIN
00078477561942
Type
3-Way, Electro-Mechanical, Preset
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Color
White
Standards
UL Listed, CSA Certified
Voltage Rating
120 Volt AC at 60 Hz
Item Name
Universal Dimmer
Manufacturer Part Number
6674-P0W
Grounding
No
Manufacturer Name
Leviton
Finish
No
Environmental Conditions
20 - 90% Non-Condensing Relative Humidity
Dimensions
4.12 Inch Length x 1.73 Inch Width
UPC
07847756194
Brand Name
Leviton
Actuator
Preset
Action
ON/OFF
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.