Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 61110-RR6 8P8C UTP Category 6 Jack Dark Red Extreme® QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 61110-RR6 8P8C UTP Category 6 Jack Dark Red Extreme® QuickPort®

SKU: 121219
Standard Pack/Case Quantity: 1/Bag
Leviton Extreme® QuickPort® Connector in dark red color, has phosphor bronze contact base contacts for better conductivity. Connector provides 110 type punchdown termination to terminate 26 - 22-gauge solid conductors. It measures 0.64-Inch x 0.885-Inch x 1.21-Inch. Connector includes patented retention force technology to protect tines from damage and promote consistent performance. High-impact fire-retardant plastic body connector has 8-conductor UTP Copper Cat 6 cable for reliable connection. Connector supports snap-in mounting. Connector withstands operating temperature rating of -10 to 60 deg C and storage temperature rating -40 to 70 deg C.
  • Capable of multiple reterminations
  • Gas-tight IDC connectors provide resistant to corrosion
  • Dual-layer T568B/T568A wiring label reduces punchdown
  • Pair separation tower design facilitates separation of conductors and minimizes untwisting
  • 180-Degree Configuration for rear termination

Overview

Leviton Extreme® QuickPort® Connector in dark red color, has phosphor bronze contact base contacts for better conductivity. Connector provides 110 type punchdown termination to terminate 26 - 22-gauge solid conductors. It measures 0.64-Inch x 0.885-Inch x 1.21-Inch. Connector includes patented retention force technology to protect tines from damage and promote consistent performance. High-impact fire-retardant plastic body connector has 8-conductor UTP Copper Cat 6 cable for reliable connection. Connector supports snap-in mounting. Connector withstands operating temperature rating of -10 to 60 deg C and storage temperature rating -40 to 70 deg C.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Contacts
Phosphor Bronze, 50 Micro-Inch of Gold Over 100 Micro-Inch of Nickel
Number of Contacts
8.0000
Standard Pack/Case Quantity
1/Bag
Color
Dark Red
Energy Star Flag
No
Country Of Origin
United States of America
Standards
cULus Certified, CSA Certified, TIA/EIA: TIA-568-B, NEC Article 800, FCC Part 68, ACA Compliant
GTIN
00078477144633
UNSPSC
43223300
Manufacturer Part Number
61110-RR6
Brand Name
Leviton
Cable Size
26-22 AWG Solid
Cable Type
UTP Category 6
Degree of Protection
No
Dimensions
1.21 Inch Length x 0.64 Inch Width x 0.885 Inch Height
Environmental Conditions
V0 Flammability Rated Per UL94
Finish
No
Termination Type
110 Punchdown
UPC
07847714463
Insertion Loss
0.20 DB at 100 Mega-Hz, 0.32 DB at 250 Mega-Hz
Insulation Material
No
Item Name
Jack
Material
High Impact Flame Retardant Plastic
Mounting
Snap-In
Number of Positions
8.0000
Manufacturer Name
Leviton
Sub Brand
Extreme® QuickPort®
Temperature Rating
-10 to 60 deg C Operating, -40 to 70 deg C Storage
RoHS Flag
Contact manufacturer

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.