Leviton 6098-PG Medium Base 1-Circuit Push-Through Incandescent Lampholder 250-Volt Polished Gilt Brass

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 6098-PG Medium Base 1-Circuit Push-Through Incandescent Lampholder 250-Volt Polished Gilt Brass

SKU: 68000
Leviton Single circuit push-through incandescent lampholder has polished gilt brass body aluminum screw shell, phenolic interior and nylon pushbar. This lampholder has screw-in medium lamp base and screw terminal connection. It uses 1/8-IPS tapped bushing less set screw for mounting. The lampholder has a maximum load capacity of 250-Watts and voltage rating of 250-Volts. It has a dimension of 1.38-Inch Dia x 2.59-Inch. Lampholder is UL listed and CSA/NOM certified.
  • Rated at maximum load capacity of 250-Watts and voltage rating of 250-Volts
  • Screw-in medium lamp base
  • Polished gilt brass body

Overview

Leviton Single circuit push-through incandescent lampholder has polished gilt brass body aluminum screw shell, phenolic interior and nylon pushbar. This lampholder has screw-in medium lamp base and screw terminal connection. It uses 1/8-IPS tapped bushing less set screw for mounting. The lampholder has a maximum load capacity of 250-Watts and voltage rating of 250-Volts. It has a dimension of 1.38-Inch Dia x 2.59-Inch. Lampholder is UL listed and CSA/NOM certified.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
6098-PG
Manufacturer Name
Leviton
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00078477068083
UNSPSC
39111803
Brand Name
Leviton
Terminal Connection
Screw Terminal
Standards
UL E3810 Listed, CSA LR1863 Certified, NOM 057 Certified
UPC
07847706808
Type
1-Circuit, Push-Through
Bulb Base Group
Screw-In
Dimensions
1.38 Inch Dia x 2.59 Inch Height
Item Name
Incandescent Lampholder
Material
Aluminum Screw Shell, Phenolic Interior, Nylon Pushbar
Maximum Load Capacity
250 Watt
Bulb Base
Medium
Mounting
1/8 IPS Tapped Bushing Less Set Screw
Color/Finish
Polished Gilt Brass Body
Voltage Rating
250 Volt
Bulb Shape
No
Dimmable
No
Bulb Overall Shape
No
Color Temperature
No
Light Color
No
Start Type
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.