Tour  

Leviton 5EHOM-RI5 High Impact Plastic Modular UTP Category 5e Residential Keystone Jack Connector Ivory Home 5e® QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5EHOM-RI5 High Impact Plastic Modular UTP Category 5e Residential Keystone Jack Connector Ivory Home 5e® QuickPort®

SKU: 593005
Standard Pack/Case Quantity: 1/Pack
Leviton Home 5e® QuickPort® Cat 5e Modular UTP residential keystone jack connector is ideal for Gigabit Ethernet and 622 Mbps ATM. Surface/flush mountable jack connector in ivory color, features high-impact plastic construction. It has a dimension of 0.63-Inch x 1.18-Inch x 0.58-Inch. Connector allows 568A/B type wiring for improved functionality. It is V0 flammability rated per UL94 to withstand harsh environmental conditions. This connector offers reliable network connections for Cat 5e UTP structured cabling systems in a variety of residential applications. It is suitable for use in conjunction with other QuickPort® snap-in modules for a wide range of voice/data and video applications over UTP, coax, and fiber. Jack connector is cULus listed and meets ANSI/TIA/IEEE/ISO 9001 standards.
  • Supports Gigabit applications including Gigabit Ethernet and 622 Mbps ATM
  • Specification flexibility through individual port configurability
  • 1-Piece robust lead-frame design
  • Narrow connector facilitates high-port density in a limited space
  • Use in any QuickPort® housing to support Cat 5e UTP connectivity in surface mount, flush mount or modular furniture outlets/patch panels and patch blocks
  • Comes with stuffer cap
  • Perfect for Gigabit Ethernet and 622 Mbps ATM

Overview

Leviton Home 5e® QuickPort® Cat 5e Modular UTP residential keystone jack connector is ideal for Gigabit Ethernet and 622 Mbps ATM. Surface/flush mountable jack connector in ivory color, features high-impact plastic construction. It has a dimension of 0.63-Inch x 1.18-Inch x 0.58-Inch. Connector allows 568A/B type wiring for improved functionality. It is V0 flammability rated per UL94 to withstand harsh environmental conditions. This connector offers reliable network connections for Cat 5e UTP structured cabling systems in a variety of residential applications. It is suitable for use in conjunction with other QuickPort® snap-in modules for a wide range of voice/data and video applications over UTP, coax, and fiber. Jack connector is cULus listed and meets ANSI/TIA/IEEE/ISO 9001 standards.

Specifications

Item Name
Residential Keystone Jack Connector
Brand Name
Leviton
Manufacturer Part Number
5EHOM-RI5
Manufacturer Name
Leviton
UPC
07847748035
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
Jack Type
Modular UTP
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
Cable Type
Type T568A/B
UNSPSC
39121444
GTIN
00078477480359
Environmental Conditions
V0 Flammability Rated Per UL94
Standards
cULus Certified, ANSI/TIA-568-C.2, ANSI/TIA-1096-A, IEEE 802.3at (Type 1) Power Over Ethernet (PoE) Applications, IEEE 802.3at (Type 2) Power Over Ethernet (PoE+) Applications Standard, ISO 9001 Approved
Color
Ivory
Position/Conductor
No
Material
High Impact Plastic
Mounting
Surface/Flush
Size
0.63 Inch Width x 1.18 Inch Depth x 0.58 Inch Height
Sub Brand
Home 5e® QuickPort®
Type
Category 5e
Insulation Material
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.