Leviton 5824 Commercial Grade Heavy-Duty Narrow Body Impact-Resistant Duplex Straight Blade Receptacle 250-Volt 20-Amp NEMA 6-20R Brown

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5824 Commercial Grade Heavy-Duty Narrow Body Impact-Resistant Duplex Straight Blade Receptacle 250-Volt 20-Amp NEMA 6-20R Brown

SKU: 669369
Leviton 2-Pole Heavy-duty straight blade receptacle is rated at 20-Amps, 250-Volts. The 3-Wire duplex receptacle offers back and side wired terminal connection for reliable connectivity. It has dimension of 1.56-Inch x 1.09-Inch x 4.06-Inch. Commercial-grade receptacle in brown color, features nylon construction for longer endurance. It accommodates conductor of size 14 - 10-AWG. Receptacle has brass contact and zinc-plated steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 2 hp. It is perfect for use in hotels, schools, hospitals and commercial office buildings. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards, Federal specification.
  • Large-head terminal screws
  • Triple-wipe power contacts for maximum conductivity and plug retention
  • Shallow design offers ample space for maximum wiring
  • Convenient washer-type break-off plaster ears for best flush alignment
  • Captive mounting screws facilitates for fast and easy installation
  • Break-off tabs facilitate for quick and easy two-circuit conversion
  • Perfect for use in hotels, schools, hospitals and commercial office buildings

Overview

Leviton 2-Pole Heavy-duty straight blade receptacle is rated at 20-Amps, 250-Volts. The 3-Wire duplex receptacle offers back and side wired terminal connection for reliable connectivity. It has dimension of 1.56-Inch x 1.09-Inch x 4.06-Inch. Commercial-grade receptacle in brown color, features nylon construction for longer endurance. It accommodates conductor of size 14 - 10-AWG. Receptacle has brass contact and zinc-plated steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 2 hp. It is perfect for use in hotels, schools, hospitals and commercial office buildings. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards, Federal specification.

Specifications

Jacket Material
No
Type
Heavy-Duty, Narrow Body, Impact-Resistant
Maximum Load Capacity
2 hp
Mounting
Strap
NEMA Configuration
NEMA 6-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
Number of Wires
3.0000
Terminal Connection
Back and Side Wired
Voltage Rating
250 Volt
Strap Material
Zinc Plated Steel
Style
Duplex
Temperature Rating
-40 to 60 deg C
UNSPSC
39121406
GTIN
00078477819852
Standards
UL 498 E13399 Listed, CSA C22.2 No.42, 152105 Certified, NEMA WD-2 and WD-6 Standard, ANSI C73, NOM 057 Certified, Federal Specification: WC-596 E13399
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Nylon
Item Name
Straight Blade Receptacle
Manufacturer Part Number
5824
UPC
07847781985
Color
Brown
Manufacturer Name
Leviton
Grounding
Self-Grounding
Grade
Commercial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.56 Inch Width x 1.09 Inch Depth x 4.06 Inch Height
Amperage Rating
20 Amp
Conductor Size
14-10 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Brass

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.