Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5821-W Commercial Specification Grade Heavy-Duty Narrow Body Impact-Resistant Straight Blade Single Receptacle 20-Amp 250-Volt NEMA 6-20R White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5821-W Commercial Specification Grade Heavy-Duty Narrow Body Impact-Resistant Straight Blade Single Receptacle 20-Amp 250-Volt NEMA 6-20R White Decora®

SKU: 4091
Leviton Decora® Heavy-duty straight blade single receptacle in white color, has nylon face and body. It measures 4.06-Inch x 1.312-Inch x 1.142-Inch. It withstands current rating of 20-Amps and voltage rating of 250-Volts. This 2-Pole 3-Wire narrow body receptacle has NEMA 6-20R configuration. This commercial specification grade receptacle has 0.031-Inch thick brass double-wipe contact that provides the strength and conductivity. It has power rating of 2 hp and dielectric strength of 2000-Volts. Zinc-plated steel strap receptacle offers side-wired connection. Receptacle accepts solid/stranded wire of size 14-10-AWG. Impact-resistant receptacle withstands temperature rating of -40 to 60 deg C. Receptacle is ideal for commercial and institutional application. Receptacle is UL listed, CSA/NOM certified and meets NEMA/ANSI standards.
  • Shallow design for maximum wiring room in box
  • Face locked into base, zinc die-cast bushing for additional assembly security, convenient washer type break-off plaster ears for best flush alignment
  • Easily accessible break-off tabs when split feed wiring is required, allows easy 2-Circuit conversion
  • Exclusive triple combination screw heads accepts Phillips, Robertson and slotted screw drivers for fast installation
  • Brass terminal ID for hot, green terminal ID for ground and silver terminal ID for neutral
  • Has 8 back-wiring holes, back & side-wiring termination

Overview

Leviton Decora® Heavy-duty straight blade single receptacle in white color, has nylon face and body. It measures 4.06-Inch x 1.312-Inch x 1.142-Inch. It withstands current rating of 20-Amps and voltage rating of 250-Volts. This 2-Pole 3-Wire narrow body receptacle has NEMA 6-20R configuration. This commercial specification grade receptacle has 0.031-Inch thick brass double-wipe contact that provides the strength and conductivity. It has power rating of 2 hp and dielectric strength of 2000-Volts. Zinc-plated steel strap receptacle offers side-wired connection. Receptacle accepts solid/stranded wire of size 14-10-AWG. Impact-resistant receptacle withstands temperature rating of -40 to 60 deg C. Receptacle is ideal for commercial and institutional application. Receptacle is UL listed, CSA/NOM certified and meets NEMA/ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
sku
4091
NEMA Configuration
NEMA 6-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
White
Strap Material
Zinc Plated Steel
Style
Single
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Side Wired
Type
Heavy-Duty, Narrow Body, Impact-Resistant
Maximum Load Capacity
2 hp
Standards
UL 498 E13399 Listed, UL Federal Specification: WC-596 E13399, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-1, WD-6
Voltage Rating
250 Volt
GTIN
00078477249871
Number of Wires
3.0000
Material
Nylon Body and Face
UPC
07847724987
Item Name
Straight Blade Single Receptacle
Manufacturer Part Number
5821-W
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
14-10 AWG Solid/Stranded
Grade
Commercial/Specification
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
20 Amp
Dimensions
1.312 Inch Width x 1.142 Inch Depth x 4.06 Inch Height
Dielectric Strength
2000 Volt
Contact Material
0.031 Inch Double-Wipe Brass
Grounding
Grounding
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.