Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5634-E 120/277-Volt 15-Amp (2) 1-Pole Commercial Grade AC Combination Switch Black Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5634-E 120/277-Volt 15-Amp (2) 1-Pole Commercial Grade AC Combination Switch Black Decora®

SKU: 573
Leviton Decora® Commercial-grade AC combination switch in black color, has voltage rating of 120/277-Volts and current rating of 15-Amps. This 1-Pole switch with double-wipe contacts, has impact-resistant thermoplastic construction for enhanced durability and damage protection. It measures 4.2-Inch x 1.31-Inch x 1.06-Inch. This grounded switch supports side-wiring for making installation easier. It has maximum load capacity of 1/2 hp at 120-Volts and 2 hp at 240 - 277-Volts. Switch is UL listed and CSA certified.
  • Elegant Decora® styling provides multiple control in a 1-Gang wallbox
  • Common shunted internally to all switches
  • Has voltage rating of 120/277-Volts and current rating of 15-Amps

Overview

Leviton Decora® Commercial-grade AC combination switch in black color, has voltage rating of 120/277-Volts and current rating of 15-Amps. This 1-Pole switch with double-wipe contacts, has impact-resistant thermoplastic construction for enhanced durability and damage protection. It measures 4.2-Inch x 1.31-Inch x 1.06-Inch. This grounded switch supports side-wiring for making installation easier. It has maximum load capacity of 1/2 hp at 120-Volts and 2 hp at 240 - 277-Volts. Switch is UL listed and CSA certified.

Specifications

Sub Brand
Decora®
Item Name
AC Combination Switch
Material
Thermoplastic
Maximum Load Capacity
1/2 hp at 120 Volt, 2 hp at 240 - 277 Volt
Mounting
Wall
Number of Poles
1
RoHS Flag
Contact manufacturer
Terminal Connection
Side Wired
Type
Commercial Grade
UNSPSC
39122232
Voltage Rating
120/277 Volt
GTIN
00078477024980
Standards
UL Listed, CSA Certified
Energy Star Flag
No
Grounding
Grounding
Finish
No
Color
Black
UPC
07847702498
Manufacturer Name
Leviton
Manufacturer Part Number
5634-E
Country Of Origin
Mexico
Action
No
Dimensions
4.2 Inch Length x 1.31 Inch Width x 1.06 Inch Depth
Brand Name
Leviton
Amperage Rating
15 Amp
Actuator
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.