Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5631-2I 120-Volt AC 20-Amp 1-Pole Illuminated Commercial/Specification Grade Lighted Handle Rocker AC Quiet Switch Ivory Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5631-2I 120-Volt AC 20-Amp 1-Pole Illuminated Commercial/Specification Grade Lighted Handle Rocker AC Quiet Switch Ivory Decora®

SKU: 39127
Leviton Decora® Commercial specification grade illuminated rocker AC quiet switch in ivory color, has voltage rating of 120-Volt AC and current rating of 20-Amps. This 1-Pole switch with lighted handle, has thermoplastic polyester construction for enhanced durability. It measures 4.31-Inch x 1.3-Inch x 1.16-Inch. Wiring options include back and side-wiring terminals for quick installation. Back-wiring terminals of this switch accept both solid and stranded wire of size 14 - 10-AWG, while side terminals accept 14 - 12-AWG wire.

Switch has maximum load capacity of 1 hp. It withstands dielectric strength of 1500-Volts. This rocker AC quiet switch withstands temperature rating of -40 to 65 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environment conditions. Switch is UL listed, CSA certified and meets ANSI standards.
  • Illuminates if load is OFF
  • Withstands dielectric strength of 1500-Volts
  • Has voltage rating of 120/277-Volts and current rating of 20-Amps

Overview

Leviton Decora® Commercial specification grade illuminated rocker AC quiet switch in ivory color, has voltage rating of 120-Volt AC and current rating of 20-Amps. This 1-Pole switch with lighted handle, has thermoplastic polyester construction for enhanced durability. It measures 4.31-Inch x 1.3-Inch x 1.16-Inch. Wiring options include back and side-wiring terminals for quick installation. Back-wiring terminals of this switch accept both solid and stranded wire of size 14 - 10-AWG, while side terminals accept 14 - 12-AWG wire.

Switch has maximum load capacity of 1 hp. It withstands dielectric strength of 1500-Volts. This rocker AC quiet switch withstands temperature rating of -40 to 65 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environment conditions. Switch is UL listed, CSA certified and meets ANSI standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122226
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Side Wire
Maximum Load Capacity
1 hp
Mounting
Box
Number of Poles
1
Sub Brand
Decora®
Temperature Rating
-40 to 65 deg C
Terminal Connection
Back and Side Wired
GTIN
00078477520000
Type
Illuminated, Commercial/Specification Grade, Lighted Handle
Energy Star Flag
No
Material
Thermoplastic Polyester
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
Ivory
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6
Voltage Rating
120 Volt AC
Item Name
Rocker AC Quiet Switch
Manufacturer Part Number
5631-2I
Grounding
Self-Grounding
Manufacturer Name
Leviton
Dielectric Strength
1500 Volt
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.31 Inch Length x 1.3 Inch Width x 1.16 Inch Depth
UPC
07847752000
Brand Name
Leviton
Amperage Rating
20 Amp
Actuator
Rocker
Action
Illuminated OFF

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.