Leviton 5622-2T 2-Pole 120/277-Volt AC 20-Amp Commercial/Specification Grade AC Rocker Quiet Switch Light Almond Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5622-2T 2-Pole 120/277-Volt AC 20-Amp Commercial/Specification Grade AC Rocker Quiet Switch Light Almond Decora Plus™

SKU: 84108
Leviton Decora Plus™ Commercial/specification grade AC rocker quiet switch in light almond color, has impact-resistant thermoplastic construction for durability. This 2-Pole switch has a voltage rating of 120/277-Volts AC and current rating of 20-Amps. The rocker actuated switch has a maximum load capacity of 1 hp at 120-Volts AC and 2 hp at 277-Volts AC. The rocker switch meets UL 20, CSA C22.2 and NOM 057 standards.
  • Designed for fine tolerances and top performance
  • Made from impact-resistant thermoplastic for long service life
  • Features rocker actuator

Overview

Leviton Decora Plus™ Commercial/specification grade AC rocker quiet switch in light almond color, has impact-resistant thermoplastic construction for durability. This 2-Pole switch has a voltage rating of 120/277-Volts AC and current rating of 20-Amps. The rocker actuated switch has a maximum load capacity of 1 hp at 120-Volts AC and 2 hp at 277-Volts AC. The rocker switch meets UL 20, CSA C22.2 and NOM 057 standards.

Specifications

GTIN
00078477271063
Energy Star Flag
No
Material
Thermoplastic Body and Rocker
Maximum Load Capacity
1 hp at 120 Volt AC, 2 hp at 277 Volt
Number of Poles
2
Sub Brand
Decora Plus™
Standards
UL 20 Listed, CSA Certified, NOM 057 Certified
Terminal Connection
Back and Side Wired
Type
Commercial/Specification Grade
Voltage Rating
120/277 Volt AC
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Item Name
AC Rocker Quiet Switch
UNSPSC
39122226
Action
No
Grounding
Self-Grounding
UPC
07847727106
Finish
No
Manufacturer Part Number
5622-2T
Manufacturer Name
Leviton
Color
Light Almond
Brand Name
Leviton
Dimensions
4.06 Inch Length x 1.3 Inch Width
Amperage Rating
20 Amp
Actuator
Rocker

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.