Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5621-2T 120/277-Volt AC 20-Amp 1-Pole Rocker AC Quiet Switch Light Almond Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5621-2T 120/277-Volt AC 20-Amp 1-Pole Rocker AC Quiet Switch Light Almond Decora Plus™

SKU: 49305
Leviton Decora Plus™ 1-Pole Rocker AC quiet switch in light almond color, has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It measures 1.3-Inch x 1.76-Inch x 4.06-Inch. Self-grounding switch with momentary and maintained action, has thermoplastic body and actuator. It accommodates 14 - 10-AWG back and 14 - 12-AWG side wiring for easy installation. Switch withstands dielectric strength of 1500-Volts for 1 min. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240 - 277-Volts. Switch withstands temperature rating of -40 to 65 deg C. It is suitable for commercial application. Switch is UL listed and CSA certified and meets NOM standards.
  • Features thermoplastic body and actuator
  • Voltage rating of 120/277-Volt AC
  • Suitable for commercial applications

Overview

Leviton Decora Plus™ 1-Pole Rocker AC quiet switch in light almond color, has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It measures 1.3-Inch x 1.76-Inch x 4.06-Inch. Self-grounding switch with momentary and maintained action, has thermoplastic body and actuator. It accommodates 14 - 10-AWG back and 14 - 12-AWG side wiring for easy installation. Switch withstands dielectric strength of 1500-Volts for 1 min. It has maximum load capacity of 1 hp at 120-Volts and 2 hp at 240 - 277-Volts. Switch withstands temperature rating of -40 to 65 deg C. It is suitable for commercial application. Switch is UL listed and CSA certified and meets NOM standards.

Specifications

Sub Brand
Decora Plus™
Item Name
Rocker AC Quiet Switch
Material
Thermoplastic Body and Actuator
Maximum Load Capacity
1 hp at 120 Volt, 2 hp at 240 - 277 Volt
Number of Poles
1
Terminal Accommodations
14-10 AWG Back, 14-12 AWG Side Wire
RoHS Flag
Contact manufacturer
Temperature Rating
-40 to 65 deg C
UNSPSC
39122226
Voltage Rating
120/277 Volt AC
GTIN
00078477271001
Standards
UL 20, CSA C22.2, NOM 057
Wiring Method
Back and Side
Energy Star Flag
No
Grounding
Self-Grounding
Finish
No
Color
Light Almond
UPC
07847727100
Manufacturer Name
Leviton
Manufacturer Part Number
5621-2T
Country Of Origin
Mexico
Action
Maintained/Momentary
Dimensions
1.3 Inch Width x 1.76 Inch Depth x 4.06 Inch Height
Dielectric Strength
Withstands 1500 Volt/1 min
Brand Name
Leviton
Amperage Rating
20 Amp
Actuator
Rocker

Documents

Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.