Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 56081-2I 24-Volt 3-Amp 1-Pole Rocker AC Quiet Switch Ivory Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 56081-2I 24-Volt 3-Amp 1-Pole Rocker AC Quiet Switch Ivory Decora Plus™

SKU: 295036
Leviton Decora Plus™ 1-Pole Rocker AC quiet switch in ivory color, has voltage rating of 24-Volts and current rating of 3-Amps. It measures 1.31-Inch x 1.03-Inch x 4.06-Inch. The SPDT self-grounding switch with momentary action, has thermoplastic body and polycarbonate actuator. It has back and side wiring for easy installation. Switch withstands temperature rating of -40 to 65 deg C. It is suitable for commercial application.
  • Standard toggle or Decora Plus™ Rocker matches existing decor while enhancing look
  • Voltage and current rating of 24-Volts and 3-Amps
  • Measures 1.31-Inch x 1.03-Inch x 4.06-Inch

Overview

Leviton Decora Plus™ 1-Pole Rocker AC quiet switch in ivory color, has voltage rating of 24-Volts and current rating of 3-Amps. It measures 1.31-Inch x 1.03-Inch x 4.06-Inch. The SPDT self-grounding switch with momentary action, has thermoplastic body and polycarbonate actuator. It has back and side wiring for easy installation. Switch withstands temperature rating of -40 to 65 deg C. It is suitable for commercial application.

Specifications

GTIN
00078477514948
Energy Star Flag
No
Material
Thermoplastic Body, Polycarbonate Actuator
Number of Poles
1
Sub Brand
Decora Plus™
Temperature Rating
-40 to 65 deg C
Voltage Rating
24 Volt
Wiring Method
Back and Side
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Item Name
Rocker AC Quiet Switch
UNSPSC
39122226
Action
Momentary
Grounding
Self-Grounding
UPC
07847751494
Finish
No
Manufacturer Part Number
56081-2I
Manufacturer Name
Leviton
Color
Ivory
Brand Name
Leviton
Dimensions
1.31 Inch Width x 1.03 Inch Depth x 4.06 Inch Height
Contact Configuration
SPDT
Amperage Rating
3 Amp
Actuator
Rocker

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.