Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5604-2W 120/277-Volt 15-Amp 4-Way Residential Grade Rocker AC Quiet Switch White Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5604-2W 120/277-Volt 15-Amp 4-Way Residential Grade Rocker AC Quiet Switch White Decora®

SKU: 10827
Leviton Decora® Residential-grade rocker AC quiet switch in white color, has voltage rating of 120/277-Volts and current rating of 15-Amps. This 4-Way switch features sturdy thermoplastic polyester construction for enhanced durability. It measures 4.2-Inch x 1.4-Inch. AC Quiet switch is equipped with switch frame that efficiently shields from dust. Wiring options include Quickwire® push-in and side-wiring for quick installation. Quickwire® Push-in terminals of this switch accept 14-AWG solid copper wire.

This rocker AC quiet switch ensures full rated current capacity with tungsten, fluorescent and resistive loads. It is self-grounded when installed in properly grounded metal wallbox. Switch has maximum load capacity of 1/2 hp at 120-Volts and 2 hp at 240 - 277-Volts. This switch firmly fits in wallplate to prevent rocker binding. This rocker AC quiet switch withstands temperature rating of -40 to 120 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environment conditions. Switch is UL listed, CSA certified and meets NOM 057 standards.
  • Features thermoplastic polyester construction
  • Measures 4.2-Inch x 1.4-Inch
  • Has voltage rating of 120/277-Volts and current rating of 15-Amps

Overview

Leviton Decora® Residential-grade rocker AC quiet switch in white color, has voltage rating of 120/277-Volts and current rating of 15-Amps. This 4-Way switch features sturdy thermoplastic polyester construction for enhanced durability. It measures 4.2-Inch x 1.4-Inch. AC Quiet switch is equipped with switch frame that efficiently shields from dust. Wiring options include Quickwire® push-in and side-wiring for quick installation. Quickwire® Push-in terminals of this switch accept 14-AWG solid copper wire.

This rocker AC quiet switch ensures full rated current capacity with tungsten, fluorescent and resistive loads. It is self-grounded when installed in properly grounded metal wallbox. Switch has maximum load capacity of 1/2 hp at 120-Volts and 2 hp at 240 - 277-Volts. This switch firmly fits in wallplate to prevent rocker binding. This rocker AC quiet switch withstands temperature rating of -40 to 120 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environment conditions. Switch is UL listed, CSA certified and meets NOM 057 standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UNSPSC
39122226
Maximum Load Capacity
1/2 hp at 120 Volt, 2 hp at 240 - 277 Volt
Mounting
Wall
Sub Brand
Decora®
Temperature Rating
-40 to 120 deg C
Terminal Connection
Quickwire Push-In and Side Wired
GTIN
00078477882672
Type
4-Way, Residential Grade
Energy Star Flag
No
Material
Thermoplastic Polyester
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Color
White
Standards
UL E7458 Listed, CSA LR3413 Certified, NOM 057
Voltage Rating
120/277 Volt
Item Name
Rocker AC Quiet Switch
Manufacturer Part Number
5604-2W
Grounding
Grounding
Manufacturer Name
Leviton
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.2 Inch Length x 1.4 Inch Width
UPC
07847788267
Brand Name
Leviton
Amperage Rating
15 Amp
Actuator
Rocker
Action
Maintained

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.