Tour  

Leviton 54504-2T 120/277-Volt AC 15-Amp 4-Way Commercial/Specification Grade Toggle Framed AC Quiet Switch Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 54504-2T 120/277-Volt AC 15-Amp 4-Way Commercial/Specification Grade Toggle Framed AC Quiet Switch Light Almond

SKU: 4239
Leviton 4-Way Toggle framed AC Quiet switch in light almond color, is rated at 120/277-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volts and 2 hp at 240-Volts. This commercial specification grade switch features thermoplastic body and polycarbonate actuator. It measures 4.06-Inch x 1.31-Inch. Switch with side-wired connection, accommodates terminal of size 14 - 12-AWG. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. Box mount switch features 0.031-Inch thick silver cadmium contact to offer long life, prevent sticking, welding and excessive pitting. It comes with large head, hardened triple-drive combination screws to ensure fast wiring installation. Switch is UL listed, CSA certified and meets Federal specification/NEMA/NOM/ANSI standards.
  • Faster installation with combination of side-wiring and Quickwire® push-in wiring
  • Quickwire® push-in terminals accept solid copper wire of size 14-AWG
  • Features thermoplastic housing and polycarbonate toggle

Overview

Leviton 4-Way Toggle framed AC Quiet switch in light almond color, is rated at 120/277-Volt AC and 15-Amps. It has maximum load capacity of 1/2 hp at 120-Volts and 2 hp at 240-Volts. This commercial specification grade switch features thermoplastic body and polycarbonate actuator. It measures 4.06-Inch x 1.31-Inch. Switch with side-wired connection, accommodates terminal of size 14 - 12-AWG. It withstands dielectric strength of 1500-Volts and temperature rating of -40 to 65 deg C. Box mount switch features 0.031-Inch thick silver cadmium contact to offer long life, prevent sticking, welding and excessive pitting. It comes with large head, hardened triple-drive combination screws to ensure fast wiring installation. Switch is UL listed, CSA certified and meets Federal specification/NEMA/NOM/ANSI standards.

Specifications

GTIN
00078477273029
Energy Star Flag
No
Material
Thermoplastic Housing, Polycarbonate Toggle
Maximum Load Capacity
1/2 hp at 120 Volt, 2 hp at 240 Volt
Mounting
Box
Temperature Rating
-40 to 65 deg C
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, Federal Specification: WS896E, NOM 057 Certified, ANSI C-73, NEMA WD-1, WD-6
Terminal Accommodations
14-12 AWG
Terminal Connection
Side Wired
Type
4-Way, Commercial/Specification Grade
Voltage Rating
120/277 Volt AC
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Item Name
Toggle Framed AC Quiet Switch
UNSPSC
39122211
Action
No
Grounding
Grounding
UPC
07847727302
Finish
No
Manufacturer Part Number
54504-2T
Manufacturer Name
Leviton
Color
Light Almond
Brand Name
Leviton
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.06 Inch Length x 1.31 Inch Width
Dielectric Strength
1500 Volt
Amperage Rating
15 Amp
Actuator
Toggle

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.