Leviton 5380 Industrial Grade Surge Protective Duplex Straight Blade Receptacle With Indicator Light 125-Volt 20-Amp NEMA 5-20R Brown Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5380 Industrial Grade Surge Protective Duplex Straight Blade Receptacle With Indicator Light 125-Volt 20-Amp NEMA 5-20R Brown Decora Plus™

SKU: 67587
Leviton Decora Plus™ 2-Pole Surge protective straight blade receptacle with indicator light, is rated at 20-Amps, 125-Volts. The 3-Wire duplex receptacle offers back and side wired terminal connection for reliable connectivity. It has dimension of 1.77-Inch x 1.56-Inch x 4.21-Inch. Industrial-grade receptacle in brown color, features thermoplastic nylon construction for longer endurance. It accommodates conductor of size 14 - 10-AWG. Receptacle has brass contact and steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 1 hp. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards.
  • Indicator light offers clear visual indication that equipment is being protected
  • EMI/RFI noise filtering for maximum performance
  • Point-of-use protection for up to 18000-Amps of surge current total

Overview

Leviton Decora Plus™ 2-Pole Surge protective straight blade receptacle with indicator light, is rated at 20-Amps, 125-Volts. The 3-Wire duplex receptacle offers back and side wired terminal connection for reliable connectivity. It has dimension of 1.77-Inch x 1.56-Inch x 4.21-Inch. Industrial-grade receptacle in brown color, features thermoplastic nylon construction for longer endurance. It accommodates conductor of size 14 - 10-AWG. Receptacle has brass contact and steel strap. Strap mountable receptacle operates at temperature range of -40 to 60 deg C. It has maximum load capacity of 1 hp. Receptacle is UL listed, CSA/NOM certified, NEMA rated and meets ANSI standards.

Specifications

Jacket Material
No
Type
Surge Protective
Maximum Load Capacity
1 hp
Mounting
Strap
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
Number of Wires
3.0000
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt
Strap Material
Steel
Style
Duplex
Sub Brand
Decora Plus™
Temperature Rating
-40 to 60 deg C
UNSPSC
39121610
GTIN
00078477009208
Standards
UL 498, 1449 3rd Edition, CSA C22.2 Type 3 Certified, NEMA WD-6 Standard, ANSI C73, NOM 057 Certified
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Thermoplastic Nylon
Item Name
Straight Blade Receptacle With Indicator Light
Manufacturer Part Number
5380
UPC
07847700920
Color
Brown
Manufacturer Name
Leviton
Grounding
Self-Grounding
Grade
Industrial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.77 Inch Width x 1.56 Inch Depth x 4.21 Inch Height
Amperage Rating
20 Amp
Conductor Size
14-10 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Brass

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.