Leviton 5380-I Industrial Grade Straight Blade Duplex Receptacle 20-Amp 125-Volt RMS NEMA 5-20R Ivory Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5380-I Industrial Grade Straight Blade Duplex Receptacle 20-Amp 125-Volt RMS NEMA 5-20R Ivory Decora Plus™

SKU: 430
Leviton Decora Plus™ 2-Pole 3-Wire Straight blade duplex receptacle in ivory color, has voltage rating of 125 VRMS and current rating of 20-Amps. It has short-circuit current rating of 5-Kilo-Amps and power rating of 1 hp. Industrial-grade receptacle accommodates 14 - 10-AWG wire. It features back and side-wired connection to ensure easy installation. It measures 4.06-Inch x 1.31-Inch x 0.88-Inch. Featuring acetal shutter mechanism, this receptacle prevents access to contacts, while ensuring that foreign objects will lock out.

Receptacle features thermoplastic nylon face and body. It comes with zinc-plated steel clamp nuts and brass-plated steel ground clips. It has triple-wipe brass contact and offers optimal contact and conductivity. Self-grounded receptacle has NEMA 5-20R configuration. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.
  • Transients are diverted away from sensitive micro circuitry while providing protection against catastrophic failure, downtime and data disruptions
  • Zinc-plated steel yoke offers long lasting durability
  • Has brass terminal screws of size 10 - 32 and brass-plated steel grounding screw of size 8 - 32
  • Torque range of 14 - 16-Inch-lb
  • Indicator light diagnostics

Overview

Leviton Decora Plus™ 2-Pole 3-Wire Straight blade duplex receptacle in ivory color, has voltage rating of 125 VRMS and current rating of 20-Amps. It has short-circuit current rating of 5-Kilo-Amps and power rating of 1 hp. Industrial-grade receptacle accommodates 14 - 10-AWG wire. It features back and side-wired connection to ensure easy installation. It measures 4.06-Inch x 1.31-Inch x 0.88-Inch. Featuring acetal shutter mechanism, this receptacle prevents access to contacts, while ensuring that foreign objects will lock out.

Receptacle features thermoplastic nylon face and body. It comes with zinc-plated steel clamp nuts and brass-plated steel ground clips. It has triple-wipe brass contact and offers optimal contact and conductivity. Self-grounded receptacle has NEMA 5-20R configuration. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.

Specifications

Fiber Type
No
Jacket Material
No
Maximum Load Capacity
1 hp
NEMA Configuration
NEMA 5-20R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
Number of Wires
3.0000
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt RMS
Style
Duplex
Sub Brand
Decora Plus™
Temperature Rating
-40 to 60 deg C
UNSPSC
39121610
GTIN
00078477009215
Standards
UL 498, 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NOM 057, NEMA WD-6
RoHS Flag
Contact manufacturer
Brand Name
Leviton
Material
Thermoplastic Nylon Body and Face
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
5380-I
UPC
07847700921
Color
Ivory
Manufacturer Name
Leviton
Grounding
Self-Grounding
Grade
Industrial
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.31 Inch Width x 0.88 Inch Depth x 4.06 Inch Height
Amperage Rating
20 Amp
Conductor Size
14-10 AWG
Dielectric Strength
2000 Volt
Degree of Protection
No
Contact Material
Triple-Wipe Brass

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.