Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5373 Industrial Grade Straight Blade Receptacle 50-Amp 125-Volt NEMA 5-50R Black Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5373 Industrial Grade Straight Blade Receptacle 50-Amp 125-Volt NEMA 5-50R Black Decora®

SKU: 10064
Leviton Decora® 2-Pole 3-Wire Straight blade receptacle in black color, has current rating of 50-Amps and voltage rating of 125-Volts. Grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 2 hp. Industrial grade receptacle features nylon face and body. It measures 3.7-Inch x 1.81-Inch x 2.22-Inch. This receptacle accommodates wire of size up to 4-AWG. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity. Receptacle is perfect for all wallplate with 2.15-Inch Dia center hole. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 5-50R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.
  • Suitable for use with all wallplate with 2.15-Inch Dia center hole
  • Measures 1.81-Inch x 2.22-Inch x 3.7-Inch
  • Features nylon face and body

Overview

Leviton Decora® 2-Pole 3-Wire Straight blade receptacle in black color, has current rating of 50-Amps and voltage rating of 125-Volts. Grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 2 hp. Industrial grade receptacle features nylon face and body. It measures 3.7-Inch x 1.81-Inch x 2.22-Inch. This receptacle accommodates wire of size up to 4-AWG. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity. Receptacle is perfect for all wallplate with 2.15-Inch Dia center hole. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 5-50R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
Mounting
Flush
NEMA Configuration
NEMA 5-50R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121406
Color
Black
Strap Material
Galvanized Steel
Sub Brand
Decora®
Temperature Rating
-40 to 60 deg C
Terminal Connection
Side Wired
Maximum Load Capacity
2 hp
Standards
UL 498 E13399 Listed, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-6
Voltage Rating
125 Volt
GTIN
00078477823521
Number of Wires
3.0000
Material
Nylon Body and Face
UPC
07847782352
Item Name
Straight Blade Receptacle
Manufacturer Part Number
5373
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
4 AWG
Grade
Industrial
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
50 Amp
Dimensions
1.81 Inch Width x 2.22 Inch Depth x 3.7 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Double-Wipe Brass
Grounding
Grounding

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.