Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5352-W Heavy-Duty Specification Grade Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5352-W Heavy-Duty Specification Grade Straight Blade Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R White

SKU: 41855
Leviton 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. Industrial specification grade receptacle features thermoplastic nylon face and body. It measures 1.55-Inch x 1.12-Inch x 4.06-Inch. Self-grounding receptacle has triple wipe brass contact for excellent conductivity and steel strap for superior assembly security. It has back and side-wired, 8-Hole feed-thru connection for quick and easy installation.

Receptacle accommodates conductor of size 14 - 10-AWG. It has dielectric strength of 2000-Volts and maximum load capacity of 1 hp. Receptacle has NEMA 5-20R configuration. It has operating temperature range of -40 to 60 deg C. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specification/NOM/NEMA/ANSI standards.
  • Current rating of 20-Amps
  • Comes in white color
  • NEMA 5 - 20R rated

Overview

Leviton 2-Pole 3-Wire Heavy-duty straight blade duplex receptacle in white color, has current rating of 20-Amps and voltage rating of 125-Volts. Industrial specification grade receptacle features thermoplastic nylon face and body. It measures 1.55-Inch x 1.12-Inch x 4.06-Inch. Self-grounding receptacle has triple wipe brass contact for excellent conductivity and steel strap for superior assembly security. It has back and side-wired, 8-Hole feed-thru connection for quick and easy installation.

Receptacle accommodates conductor of size 14 - 10-AWG. It has dielectric strength of 2000-Volts and maximum load capacity of 1 hp. Receptacle has NEMA 5-20R configuration. It has operating temperature range of -40 to 60 deg C. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA certified and meets Federal Specification/NOM/NEMA/ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
Fiber Type
No
RoHS Flag
Contact manufacturer
sku
41855
Amperage Rating
20 Amp
UNSPSC
39121406
Type
Heavy-Duty
UPC
07847781962
Brand Name
Leviton
Temperature Rating
-40 to 60 deg C
Style
Duplex
Strap Material
Steel
Standards
UL 498 E13399 Listed, CSA C22.2 No.42 152105, UL Federal Specification: WC-596: E13399, NOM 057, NEMA WD-6, ANSI C-73
Voltage Rating
125 Volt
Terminal Connection
Back and Side Wired, 8-Hole Feed-Thru Wired
Conductor Size
14-10 AWG
Grade
Industrial/Specification
GTIN
00078477819623
Degree of Protection
No
Dielectric Strength
2000 Volt
Dimensions
1.55 Inch Width x 1.12 Inch Depth x 4.06 Inch Height
Color
White
Grounding
Self-Grounding
Energy Star Flag
No
Finish
No
Number of Wires
3.0000
Environmental Conditions
V2 Flammability Rated Per UL94
Material
Thermoplastic Nylon Body and Face
Number of Poles
2
NEMA Configuration
NEMA 5-20R
Contact Material
Triple-Wipe Brass
Maximum Load Capacity
1 hp
Country Of Origin
Mexico
Manufacturer Part Number
5352-W
Manufacturer Name
Leviton
Item Name
Straight Blade Duplex Receptacle
Hazardous Materials Code
N

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.