Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5320-SW Residential Grade Impact-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5320-SW Residential Grade Impact-Resistant Straight Blade Duplex Receptacle 15-Amp 125-Volt NEMA 5-15R White

SKU: 10230
Leviton 2-Pole Impact-resistant straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. This 3-Wire receptacle has quickwire push-in and side-wired termination. Quickwire push-in terminals accept 14-AWG solid copper wire and terminal screws accept up to 12-AWG copper or copper clad wire. It has double-wipe power contact for optimal signal conductivity. Self-grounded receptacle features thermoplastic body and face. It measures 4.2-Inch x 1.33-Inch x 0.74-Inch. This residential grade receptacle comes with shallow depth for maximum wiring room. It has break-off tabs allow easy 2-Circuit conversation. It features steel strap for making mounting easier. It has NEMA 5-15R for added safety. Receptacle is UL listed and CSA certified.
  • Has thermoplastic face and body
  • Measures 1.330-Inch x 0.74-Inch x 4.2-Inch
  • Voltage rating of 125-Volts

Overview

Leviton 2-Pole Impact-resistant straight blade duplex receptacle in white color, has voltage rating of 125-Volts and current rating of 15-Amps. This 3-Wire receptacle has quickwire push-in and side-wired termination. Quickwire push-in terminals accept 14-AWG solid copper wire and terminal screws accept up to 12-AWG copper or copper clad wire. It has double-wipe power contact for optimal signal conductivity. Self-grounded receptacle features thermoplastic body and face. It measures 4.2-Inch x 1.33-Inch x 0.74-Inch. This residential grade receptacle comes with shallow depth for maximum wiring room. It has break-off tabs allow easy 2-Circuit conversation. It features steel strap for making mounting easier. It has NEMA 5-15R for added safety. Receptacle is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
sku
10230
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
United States of America
UNSPSC
39121406
Color
White
Strap Material
Steel
Style
Duplex
Terminal Connection
Quickwire Push-In and Side Wired
Type
Impact-Resistant
Standards
UL Listed, CSA Certified
Voltage Rating
125 Volt
GTIN
00078477829806
Number of Wires
3.0000
Material
Thermoplastic Body and Face
UPC
07847782980
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
5320-SW
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Grade
Residential
Amperage Rating
15 Amp
Dimensions
1.33 Inch Width x 0.74 Inch Depth x 4.2 Inch Height
Grounding
Self-Grounding
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.