Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5280-W Industrial Grade Straight Blade Duplex Receptacle 15-Amp 125-Volt RMS NEMA 5-15R White Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5280-W Industrial Grade Straight Blade Duplex Receptacle 15-Amp 125-Volt RMS NEMA 5-15R White Decora Plus™

SKU: 423
Leviton Decora Plus™ 2-Pole 3-Wire Straight blade duplex receptacle in white color, has voltage rating of 125 VRMS and current rating of 15-Amps. It has short-circuit current rating of 5-Kilo-Amps. Industrial-grade receptacle accommodates 14 - 10-AWG wire. It has back and side-wired connection to ensure easy installation. It measures 4.06-Inch x 1.31-Inch x 0.88-Inch. Featuring acetal shutter mechanism, this receptacle prevents access to contacts, while ensuring that foreign objects will lock out.

Receptacle features thermoplastic nylon face and body. It comes with zinc-plated steel clamp nuts and brass-plated steel ground clips. It has triple-wipe brass contact and offers optimal contact and conductivity. Self-grounded receptacle has NEMA 5-15R configuration. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.
  • Transients are diverted away from sensitive micro circuitry while providing protection against catastrophic failure, downtime and data disruptions
  • Zinc-plated steel yoke offers long lasting durability
  • Includes plated steel terminal screws and 8 - 32 brass-plated steel grounding screw
  • Torque range of 14 - 16-Inch-lb
  • Indicator light diagnostics

Overview

Leviton Decora Plus™ 2-Pole 3-Wire Straight blade duplex receptacle in white color, has voltage rating of 125 VRMS and current rating of 15-Amps. It has short-circuit current rating of 5-Kilo-Amps. Industrial-grade receptacle accommodates 14 - 10-AWG wire. It has back and side-wired connection to ensure easy installation. It measures 4.06-Inch x 1.31-Inch x 0.88-Inch. Featuring acetal shutter mechanism, this receptacle prevents access to contacts, while ensuring that foreign objects will lock out.

Receptacle features thermoplastic nylon face and body. It comes with zinc-plated steel clamp nuts and brass-plated steel ground clips. It has triple-wipe brass contact and offers optimal contact and conductivity. Self-grounded receptacle has NEMA 5-15R configuration. It withstands temperature rating of -40 to 60 deg C. Receptacle is UL listed, CSA certified and meets Federal Specification/ANSI/NOM/NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
sku
423
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Country Of Origin
Mexico
UNSPSC
39121610
Color
White
Style
Duplex
Sub Brand
Decora Plus™
Temperature Rating
-40 to 60 deg C
Terminal Connection
Back and Side Wired
Standards
UL 498, 1449 3rd Edition Listed, CSA C22.2 Certified Type 3, ANSI C-73, NOM 057, NEMA WD-6
Voltage Rating
125 Volt RMS
GTIN
00078477008836
Number of Wires
3.0000
Material
Thermoplastic Nylon Body and Face
UPC
07847700883
Item Name
Straight Blade Duplex Receptacle
Manufacturer Part Number
5280-W
Manufacturer Name
Leviton
Finish
No
Degree of Protection
No
Brand Name
Leviton
Conductor Size
14-10 AWG
Grade
Industrial
Environmental Conditions
V2 Flammability Rated Per UL94
Amperage Rating
15 Amp
Dimensions
1.31 Inch Width x 0.88 Inch Depth x 4.06 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Triple-Wipe Brass
Grounding
Self-Grounding
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.