Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5278-CWP 3-Wire 2-Pole Straight Blade Industrial Grade Power Inlet Receptacle 125-Volt 15-Amp Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5278-CWP 3-Wire 2-Pole Straight Blade Industrial Grade Power Inlet Receptacle 125-Volt 15-Amp Gray

SKU: 125408
Leviton 3-Wire, 2-Pole straight blade, industrial grade power inlet receptacle in gray color, has glass filled thermoplastic cover and plate, which provides outstanding impact resistance and durability. It has voltage rating of 125-Volts and current rating of 15-Amps. Receptacle is UL listed, CSA/ANSI certified and NEMA rated.
  • Brass contacts
  • 3-Phase
  • Comes in gray color

Overview

Leviton 3-Wire, 2-Pole straight blade, industrial grade power inlet receptacle in gray color, has glass filled thermoplastic cover and plate, which provides outstanding impact resistance and durability. It has voltage rating of 125-Volts and current rating of 15-Amps. Receptacle is UL listed, CSA/ANSI certified and NEMA rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Actuator
No
Function
No
Number of Poles
2
Number of Wires
3.0000
Energy Star Flag
No
Phase
No
Country Of Origin
United States of America
Power Rating
1/2 hp
Temperature Rating
-40 to 60 deg C
RoHS Flag
Contact manufacturer
UNSPSC
39121406
Type
Straight Blade, Industrial Grade
Voltage Rating
125 Volt
GTIN
00078477018712
Standards
UL 498 E13393 Listed, CSA C22.2 No.42 LR406, UL Federal Specification: WC-596 E13393, NOM 057, NEMA WD-6, ANSI C-73
NEMA Configuration
NEMA 5-15P
UPC
07847701871
Manufacturer Name
Leviton
Manufacturer Part Number
5278-CWP
Brand Name
Leviton
Degree of Protection
No
Connection Type
Standard Wire Wells Wire
Material
Nylon Body and Face
Item Name
Power Inlet Receptacle
Grounding
Grounding
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.56 Inch Length x 2.84 Inch Width x 2.82 Inch Depth
Dielectric Strength
Withstands 1500 Volt
Amperage Rating
15 Amp
Color/Finish
Gray
Conductor Size
18-10 AWG
Contact Material
Brass

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.