Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5269-CB 3-Wire 2-Pole Polarized Industrial Grade Straight Blade Connector 125-Volt 15-Amp NEMA 5-15R Black & White®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5269-CB 3-Wire 2-Pole Polarized Industrial Grade Straight Blade Connector 125-Volt 15-Amp NEMA 5-15R Black & White®

SKU: 114824
Leviton Black & White® 3-Wire, 2-Pole, industrial grade, polarized straight blade connector features thermoplastic back cover, nylon wire module, nylon cord clamp, nylon clamp insert, brass terminal screws and zinc-plated steel assembly screws, which resists impact, corrosion and chemicals. It has voltage rating of 125-Volts and current rating of 15-Amps. All contacts are solid 1-Piece brass for superior conductivity. Straight blade connector is UL listed, CSA/ANSI certified and NEMA rated.
  • Rugged construction resists impact, sunlight, chemicals and rough use
  • Triple-wipe, heavy-duty power contacts set in deep pockets to resist damage
  • 18 - 10-AWG wire size

Overview

Leviton Black & White® 3-Wire, 2-Pole, industrial grade, polarized straight blade connector features thermoplastic back cover, nylon wire module, nylon cord clamp, nylon clamp insert, brass terminal screws and zinc-plated steel assembly screws, which resists impact, corrosion and chemicals. It has voltage rating of 125-Volts and current rating of 15-Amps. All contacts are solid 1-Piece brass for superior conductivity. Straight blade connector is UL listed, CSA/ANSI certified and NEMA rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
114824
Energy Star Flag
No
NEMA Configuration
NEMA 5-15R
Number of Poles
2
Number of Wires
3.0000
Country Of Origin
United States of America
Standards
UL 498 Listed, UL Federal Specification: W-C-596 E13393, CSA C22.2 No.42: LR406, ANSI C-73, NOM 057 Certified, NEMA WD-6
Sub Brand
Black & White®
Temperature Rating
-40 to 60 deg C
Type
Polarized, Industrial Grade
Voltage Rating
125 Volt
Cord Size
0.245 - 0.7 Inch
UNSPSC
39121402
GTIN
00078477825266
RoHS Flag
Contact manufacturer
Phase
No
Material
Impact Modified Nylon
Manufacturer Name
Leviton
Item Name
Straight Blade Connector
Manufacturer Part Number
5269-CB
UPC
07847782526
Environmental Conditions
HB Flammability Rated Per UL94
Brand Name
Leviton
Color/Finish
Black
Conductor Size
18-10 AWG
Contact Material
Solid Brass
Amperage Rating
15 Amp
Degree of Protection
No
Grounding
Grounding
Dielectric Strength
Withstands 2000 Volt
Dimensions
1.39 Inch Top Dia x 1.49 Inch Bottom Dia x 2.76 Inch Height
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.