Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5266-CB 3-Wire 2-Pole Polarized Industrial Grade Straight Blade Plug 125-Volt 15-Amp NEMA 5-15P Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5266-CB 3-Wire 2-Pole Polarized Industrial Grade Straight Blade Plug 125-Volt 15-Amp NEMA 5-15P Black

SKU: 115719
Leviton 2-Pole 3-Wire Industrial-grade straight blade plug accommodates wire of size 18 - 10-AWG. It has cord range of 0.245 - 0.7-Inch. Grounding plug in black color, has impact/chemical/abrasion-resistant nylon body and thermoplastic back cover. It has nylon wiring module, cord clamp and clamp insert. It withstands current rating of 15-Amps and voltage rating of 125-Volts. Polarized plug with screw terminal connection, has 1-Piece solid brass contact for good conductivity. It withstands 2000-Volts dielectric strength per UL498.

Plug has captive, color-coded brass size 8 terminal screws. This 1.98-Inch plug has 1.39-Inch top Dia and 1.53-Inch bottom Dia. It has zinc-plated steel assembly screws for easy installation. It withstands temperature range of -40 to 60 deg C. This plug has NEMA 5-15P configuration. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Straight blade plug is UL listed, CSA/NOM certified and meets ANSI standards.
  • Triple-wipe, heavy-duty power contacts set in deep pockets to resist damage
  • For stage and studio
  • Accommodates wire of size 18-10-AWG

Overview

Leviton 2-Pole 3-Wire Industrial-grade straight blade plug accommodates wire of size 18 - 10-AWG. It has cord range of 0.245 - 0.7-Inch. Grounding plug in black color, has impact/chemical/abrasion-resistant nylon body and thermoplastic back cover. It has nylon wiring module, cord clamp and clamp insert. It withstands current rating of 15-Amps and voltage rating of 125-Volts. Polarized plug with screw terminal connection, has 1-Piece solid brass contact for good conductivity. It withstands 2000-Volts dielectric strength per UL498.

Plug has captive, color-coded brass size 8 terminal screws. This 1.98-Inch plug has 1.39-Inch top Dia and 1.53-Inch bottom Dia. It has zinc-plated steel assembly screws for easy installation. It withstands temperature range of -40 to 60 deg C. This plug has NEMA 5-15P configuration. It has HB flammability rating per UL94 to withstand harsh environmental conditions. Straight blade plug is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
NEMA Configuration
NEMA 5-15P
Number of Poles
2
Number of Wires
3.0000
Country Of Origin
United States of America
Standards
NEMA WD-6, ANSI C-73, UL 498 Listed, UL Federal Specification: WC-596: E13393, CSA C22.2 No.42, LR406 Certified, NOM 057 Certified
Temperature Rating
-40 to 60 deg C
Terminal Connection
Screw
Type
Polarized, Industrial Grade
Voltage Rating
125 Volt
UNSPSC
39121402
GTIN
00078477825259
RoHS Flag
Contact manufacturer
Phase
No
Material
Impact Modified Nylon
Manufacturer Name
Leviton
Item Name
Straight Blade Plug
Manufacturer Part Number
5266-CB
UPC
07847782525
Environmental Conditions
HB Flammability Rated Per UL94
Brand Name
Leviton
Color/Finish
Black
Conductor Size
18-10 AWG
Contact Material
Solid Brass
Amperage Rating
15 Amp
Degree of Protection
No
Grounding
Grounding
Dielectric Strength
2000 Volt
Dimensions
1.39 Inch Top Dia x 1.53 Inch Bottom Dia x 1.98 Inch Length

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.