Leviton 5245-W 3-Way Duplex AC Combination Receptacle/Switch Device 120/277-Volt Switch 125-Volt Receptacle 15-Amp NEMA 5-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5245-W 3-Way Duplex AC Combination Receptacle/Switch Device 120/277-Volt Switch 125-Volt Receptacle 15-Amp NEMA 5-15R White

SKU: 3798
Leviton Duplex style 3-Way AC combination receptacle/switch device in white color, has voltage rating of 125-Volts/120/277-Volts and current rating of 15-Amps. This AC combination receptacle/switch has power rating of 1/2 hp at 120-Volts. Silver cadmium oxide contacts of this switch prevent sticking, welding and excessive pitting, while the double-wire contacts of receptacle ensure maximum conductivity.

Commercial-grade AC combination receptacle/switch features thermoplastic body for longer endurance. It measures 4.2-Inch x 1.62-Inch. Side-wired connection configuration of this grounding AC combination receptacle/switch accommodates 12-AWG size wires. It features steel strap for making mounting and installation easier. It withstands temperature of -40 to 120 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environmental conditions. This AC combination receptacle/switch has NEMA rating of 5 - 15R for added safety. AC combination receptacle/switch is UL listed and CSA certified.
  • All devices have a grounding screw, except where noted
  • Terminal screws accept up to size 12-AWG copper or copper clad wire
  • Fits standard wallboxes
  • Break-off tabs on device with switches allow conversion to separate feeds

Overview

Leviton Duplex style 3-Way AC combination receptacle/switch device in white color, has voltage rating of 125-Volts/120/277-Volts and current rating of 15-Amps. This AC combination receptacle/switch has power rating of 1/2 hp at 120-Volts. Silver cadmium oxide contacts of this switch prevent sticking, welding and excessive pitting, while the double-wire contacts of receptacle ensure maximum conductivity.

Commercial-grade AC combination receptacle/switch features thermoplastic body for longer endurance. It measures 4.2-Inch x 1.62-Inch. Side-wired connection configuration of this grounding AC combination receptacle/switch accommodates 12-AWG size wires. It features steel strap for making mounting and installation easier. It withstands temperature of -40 to 120 deg C. It has flammability rating of V-2 per UL94 to withstand harsh environmental conditions. This AC combination receptacle/switch has NEMA rating of 5 - 15R for added safety. AC combination receptacle/switch is UL listed and CSA certified.

Specifications

Phase
No
NEMA Configuration
NEMA 5-15R
Grounding
Grounding
Grade
Commercial
Item Name
AC Combination Receptacle/Switch Device
Strap Material
Steel
Manufacturer Part Number
5245-W
Manufacturer Name
Leviton
Amperage Rating
15 Amp
Brand Name
Leviton
Color
White
UPC
07847722990
Connection Type
Side Wired
Material
Thermoplastic
Dimensions
4.2 Inch Length x 1.62 Inch Width
Environmental Conditions
V2 Flammability Rated Per UL94
Finish
No
Type
3-Way, Duplex
Voltage Rating
120/277 Volt Switch, 125 Volt Receptacle
Temperature Rating
-40 to 120 deg C
Power Rating
1/2 hp at 120 Volt
Standards
UL Listed, CSA Certified
GTIN
00078477229903
UNSPSC
39122231
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No

Documents

Brochure Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.