Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5225-W 1-Pole Duplex AC Combination Receptacle/Switch Device 120-Volt AC Switch 125-Volt AC Receptacle 15-Amp NEMA 5-15R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5225-W 1-Pole Duplex AC Combination Receptacle/Switch Device 120-Volt AC Switch 125-Volt AC Receptacle 15-Amp NEMA 5-15R White

SKU: 11219
Leviton 1-Pole AC Combination switch in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This commercial/traditional-grade switch features thermoplastic construction and has steel strap. Duplex style-grounding switch is NEMA 5-15R configured. This side-wired switch withstands dielectric strength of 1500-Volts for 1 min. It accommodates wire of size 14 - 12-AWG. This switch is 1/2 hp power rated. It measures 4.2-Inch x 1.62-Inch x 1.06-Inch. Switch withstands temperature rating of -40 to 65 deg C. Combination switch is UL listed, CSA certified and meets ANSI, WD-1 and WD-6 NEMA standards.
  • AC quiet switch has double-wire silver cadmium oxide contacts and receptacles
  • All devices have a grounding screw, except where noted
  • Fits standard wallboxes
  • Break-off tabs on device with switches allow conversion to separate feeds

Overview

Leviton 1-Pole AC Combination switch in white color, has current rating of 15-Amps and voltage rating of 125-Volts. This commercial/traditional-grade switch features thermoplastic construction and has steel strap. Duplex style-grounding switch is NEMA 5-15R configured. This side-wired switch withstands dielectric strength of 1500-Volts for 1 min. It accommodates wire of size 14 - 12-AWG. This switch is 1/2 hp power rated. It measures 4.2-Inch x 1.62-Inch x 1.06-Inch. Switch withstands temperature rating of -40 to 65 deg C. Combination switch is UL listed, CSA certified and meets ANSI, WD-1 and WD-6 NEMA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Voltage Rating
120 Volt AC Switch, 125 Volt AC Receptacle
Type
Duplex
Temperature Rating
-40 to 65 deg C
Strap Material
Steel
Power Rating
1/2 hp at 120 Volt
Color
White
Standards
UL Listed, CSA Certified, ANSI Standard, WD-1 and WD-6 NEMA
GTIN
00078477965849
UNSPSC
39122231
RoHS Flag
Contact manufacturer
Number of Poles
1
Country Of Origin
Mexico
Energy Star Flag
No
sku
11219
NEMA Configuration
NEMA 5-15R
Amperage Rating
15 Amp
Manufacturer Part Number
5225-W
Manufacturer Name
Leviton
UPC
07847796584
Brand Name
Leviton
Conductor Size
14-12 AWG
Material
Thermoplastic
Item Name
AC Combination Receptacle/Switch Device
Grounding
Grounding
Grade
Commercial/Traditional
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.2 Inch Length x 1.62 Inch Width x 1.06 Inch Depth
Dielectric Strength
Withstands 1500 Volt/1 min
Connection Type
Side Wired
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.