Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 5224-2T 120/277-Volt AC 15-Amp (2) 1-Pole Duplex Commercial Traditional Grade AC Combination Switch Light Almond

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5224-2T 120/277-Volt AC 15-Amp (2) 1-Pole Duplex Commercial Traditional Grade AC Combination Switch Light Almond

SKU: 4290
Leviton Two 1-Pole AC Combination switch in light almond color, is rated at 15-Amps and 120/277-Volt AC. Commercial/traditional grade switch features thermoplastic construction and has steel strap. Duplex style-grounding switch is NEMA 5-15R configured. This side-wired switch withstands dielectric strength of 1500-Volts for 1 min. Switch accommodates wire of size 14 - 12-AWG. Switch is 1/2 hp power rated at 120-Volts and 2 hp power rated at 240 - 277-Volts. It measures 4.2-Inch x 1.62-Inch x 1.06-Inch. Switch withstands temperature rating of -40 to 65 deg C. Combination switch is UL listed, CSA certified and meets ANSI, NOM, WD-1 and WD-6 NEMA standards.
  • AC quiet switch has double-wire silver cadmium oxide contacts and receptacles
  • All devices have a grounding screw, except where noted
  • Fits standard wallboxes
  • Break-off tabs on devices with switches allow conversion to separate feeds

Overview

Leviton Two 1-Pole AC Combination switch in light almond color, is rated at 15-Amps and 120/277-Volt AC. Commercial/traditional grade switch features thermoplastic construction and has steel strap. Duplex style-grounding switch is NEMA 5-15R configured. This side-wired switch withstands dielectric strength of 1500-Volts for 1 min. Switch accommodates wire of size 14 - 12-AWG. Switch is 1/2 hp power rated at 120-Volts and 2 hp power rated at 240 - 277-Volts. It measures 4.2-Inch x 1.62-Inch x 1.06-Inch. Switch withstands temperature rating of -40 to 65 deg C. Combination switch is UL listed, CSA certified and meets ANSI, NOM, WD-1 and WD-6 NEMA standards.

Specifications

GTIN
00078477273135
Energy Star Flag
No
Material
Thermoplastic
Maximum Load Capacity
1/2 hp at 120 Volt, 2 hp at 240 - 277 Volt
Number of Poles
(2) Single Pole
Temperature Rating
-40 to 65 deg C
Standards
UL 20 Listed, CSA C22.2 No.111, 152105 Certified, NEMA WD-1 and WD-6, ANSI C-73 Standard, NOM 057 Certified
Terminal Accommodations
14-12 AWG
Terminal Connection
Side Wired
Type
Duplex, Commercial, Traditional Grade
Voltage Rating
120/277 Volt AC
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Item Name
AC Combination Switch
UNSPSC
39122232
Action
No
Grounding
Grounding
UPC
07847727313
Finish
No
Manufacturer Part Number
5224-2T
Manufacturer Name
Leviton
Color
Light Almond
Brand Name
Leviton
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
4.2 Inch Length x 1.62 Inch Width x 1.06 Inch Depth
Dielectric Strength
Withstands 1500 Volt/1 min
Amperage Rating
15 Amp
Actuator
Toggle

Documents

Brochure Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.