Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 52120-CM2 1-Phase Surge Protection Panel With Surge Event Counter 100-Kilo-Amp 120 - 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 52120-CM2 1-Phase Surge Protection Panel With Surge Event Counter 100-Kilo-Amp 120 - 240 Volt

SKU: 104953
Leviton Surge protection panel with surge event counter, protects the sensitive electronic equipment in industrial, commercial and residential locations. This 1-Phase surge protection panel diverts the damaging voltage transients or surges away from electronic equipment. It provides protection against catastrophic failure and data disruptions. This surge protection panel with 40-mm MOV surge technology, has voltage rating of 120 - 240-Volts, maximum surge current rating of 100-Kilo-Amps and frequency rating of 50/60-Hz. It features audible alarm and indicators for monitoring power and surge suppression status. Surge protection panel is UL listed, CSA/ANSI certified and meets IEEE standards.
  • Protection for up to 100, 000-Amps (52000 Series) of surge current per mode
  • Redundant surge modules for mission critical applications
  • Easily replaceable surge modules
  • AC Sine wave tracking offers enhanced EMI/RFI filtering
  • Features NEMA type 12 enclosure that resists dirt, dust and light splashing water

Overview

Leviton Surge protection panel with surge event counter, protects the sensitive electronic equipment in industrial, commercial and residential locations. This 1-Phase surge protection panel diverts the damaging voltage transients or surges away from electronic equipment. It provides protection against catastrophic failure and data disruptions. This surge protection panel with 40-mm MOV surge technology, has voltage rating of 120 - 240-Volts, maximum surge current rating of 100-Kilo-Amps and frequency rating of 50/60-Hz. It features audible alarm and indicators for monitoring power and surge suppression status. Surge protection panel is UL listed, CSA/ANSI certified and meets IEEE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
120 - 240 Volt
Size
14.19 Inch Length x 10.31 Inch Width x 5 Inch Depth
Short Circuit Rating
100 Kilo-Amp
GTIN
00078477065914
Surge Protective Voltage
1000 Volt (L-N), 1500 Volt (L-G), 700 Volt (N-G), 1500 Volt (L-L)
Standards
UL 1449 3rd Edition, CSA Certified and UL Listed Type 2, ANSI/IEEE Category A, B and C: C-62.41 and 62.45
UNSPSC
39121610
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
sku
104953
Temperature Rating
-10 to 60 deg C Operating, -20 to 85 deg C Storage
Phase
1
UPC
07847706591
Manufacturer Name
Leviton
Manufacturer Part Number
52120-CM2
Cable Entry
3 AWG
Frequency Rating
50/60 Hz
Connection Type
Parallel - Hardwired, Feed-Through Dual Wire Terminal Block
Degree of Protection
No
Amperage Rating
30 Amp
Environmental Conditions
V2 Flammability Rated Per UL94, 5 - 95% Non-Condensing Relative Humidity
Item Name
Surge Protection Panel With Surge Event Counter
Mounting
Panel
NEMA Rating
NEMA 12
Brand Name
Leviton
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.