Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 520PV 3-Wire 2-Pole Polarized Commercial Grade Straight Blade Plug 125-Volt 20-Amp NEMA 5-20P Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 520PV 3-Wire 2-Pole Polarized Commercial Grade Straight Blade Plug 125-Volt 20-Amp NEMA 5-20P Yellow

SKU: 10517
Leviton 2-Pole 3-Wire Commercial-grade straight blade plug accommodates wire of size 18 - 12-AWG. It has cord range of 0.245 - 0.7-Inch. Grounding plug in yellow color, has rugged PVC body that resists moisture and chemicals. Unique dimpled body design of this plug ensures secure grip. It withstands current rating of 20-Amps and voltage rating of 125-Volts. Polarized plug with screw connection, has brass contact for optimal signal conductivity. It withstands 2000-Volts dielectric strength per UL498.

Plug has zinc-plated steel assembly screws for easy installation. This 2.77-Inch plug has 1.38-Inch top Dia and 1.54-Inch bottom Dia. It withstands temperature range of -40 to 60 deg C. This plug has NEMA 5-20P configuration. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Straight blade plug is UL listed, CSA/NOM certified and meets ANSI standards.
  • Speed-thread assembly screws tighten with just a few quick-turns
  • Current rating of 20-Amps
  • Accommodates wire of size 18-12-AWG

Overview

Leviton 2-Pole 3-Wire Commercial-grade straight blade plug accommodates wire of size 18 - 12-AWG. It has cord range of 0.245 - 0.7-Inch. Grounding plug in yellow color, has rugged PVC body that resists moisture and chemicals. Unique dimpled body design of this plug ensures secure grip. It withstands current rating of 20-Amps and voltage rating of 125-Volts. Polarized plug with screw connection, has brass contact for optimal signal conductivity. It withstands 2000-Volts dielectric strength per UL498.

Plug has zinc-plated steel assembly screws for easy installation. This 2.77-Inch plug has 1.38-Inch top Dia and 1.54-Inch bottom Dia. It withstands temperature range of -40 to 60 deg C. This plug has NEMA 5-20P configuration. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Straight blade plug is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
sku
10517
Energy Star Flag
No
NEMA Configuration
NEMA 5-20P
Number of Poles
2
Number of Wires
3.0000
Country Of Origin
Mexico
Standards
NEMA WD-6, ANSI C-73, UL 498 Listed, CSA C22.2 No.42, LR406 Certified, NOM 057 Certified
Temperature Rating
-40 to 60 deg C
Terminal Connection
Screw
Type
Polarized, Commercial Grade
Voltage Rating
125 Volt
UNSPSC
39121402
GTIN
00078477841884
RoHS Flag
Contact manufacturer
Phase
No
Material
PVC
Manufacturer Name
Leviton
Item Name
Straight Blade Plug
Manufacturer Part Number
520PV
UPC
07847784188
Environmental Conditions
V2 Flammability Rated Per UL94
Brand Name
Leviton
Color/Finish
Yellow
Conductor Size
18-12 AWG
Contact Material
Brass
Amperage Rating
20 Amp
Degree of Protection
No
Grounding
Grounding
Dielectric Strength
2000 Volt
Dimensions
1.38 Inch Top Dia x 1.54 Inch Bottom Dia x 2.77 Inch Length
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.