Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 515PV 3-Wire 2-Pole Polarized Commercial Grade Straight Blade Plug 125-Volt 1-Phase 15-Amp NEMA 5-15P Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 515PV 3-Wire 2-Pole Polarized Commercial Grade Straight Blade Plug 125-Volt 1-Phase 15-Amp NEMA 5-15P Yellow

SKU: 10494
Leviton 2-Pole 3-Wire Commercial-grade straight blade plug accommodates wire of size 18 - 12-AWG. It has cord range of 0.245 - 0.7-Inch. Grounding plug in yellow color, has rugged PVC body that resists moisture and chemicals. Unique dimpled body design of this plug ensures secure grip. It withstands current rating of 15-Amps and voltage rating of 125-Volts. Polarized plug with screw connection, has brass contact for optimal signal conductivity. It withstands 2000-Volts dielectric strength per UL498.

Plug has zinc-plated steel assembly screws for easy installation. This 2.77-Inch plug has 1.38-Inch top Dia and 1.54-Inch bottom Dia. It withstands temperature range of -40 to 60 deg C. This plug has NEMA 5-15P configuration. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Straight blade plug is UL listed, CSA/NOM certified and meets ANSI standards.
  • Speed-thread assembly screws tighten with just a few quick-turns
  • Current rating of 15-Amps
  • Accommodates wire of size 18-12-AWG

Overview

Leviton 2-Pole 3-Wire Commercial-grade straight blade plug accommodates wire of size 18 - 12-AWG. It has cord range of 0.245 - 0.7-Inch. Grounding plug in yellow color, has rugged PVC body that resists moisture and chemicals. Unique dimpled body design of this plug ensures secure grip. It withstands current rating of 15-Amps and voltage rating of 125-Volts. Polarized plug with screw connection, has brass contact for optimal signal conductivity. It withstands 2000-Volts dielectric strength per UL498.

Plug has zinc-plated steel assembly screws for easy installation. This 2.77-Inch plug has 1.38-Inch top Dia and 1.54-Inch bottom Dia. It withstands temperature range of -40 to 60 deg C. This plug has NEMA 5-15P configuration. It has V-2 flammability rating per UL94 to withstand harsh environmental conditions. Straight blade plug is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Finish
No
Material
PVC
Number of Wires
3.0000
Voltage Rating
125 Volt at 1-Phase
NEMA Configuration
NEMA 5-15P
Number of Poles
2
Phase
No
Temperature Rating
-40 to 60 deg C
Type
Polarized, Commercial Grade
RoHS Flag
Contact manufacturer
GTIN
00078477841242
UNSPSC
39121402
Terminal Connection
Screw
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
515PV
Item Name
Straight Blade Plug
UPC
07847784124
Manufacturer Name
Leviton
Grounding
Grounding
Amperage Rating
15 Amp
Brand Name
Leviton
Color/Finish
Yellow
Conductor Size
18-12 AWG
Contact Material
Brass
Degree of Protection
No
Dielectric Strength
2000 Volt
Dimensions
1.38 Inch Top Dia x 1.54 Inch Bottom Dia x 2.77 Inch Length
Environmental Conditions
V2 Flammability Rated Per UL94
Standards
NEMA WD-6, ANSI C-73, UL 498 Listed, CSA C22.2 No.42, LR406 Certified, NOM 057 Certified

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.