Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 51120-3 Powder Coated Steel 3-Phase 3-Mode Surge Protection Panel 50-Kilo-Amp 120 - 208 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 51120-3 Powder Coated Steel 3-Phase 3-Mode Surge Protection Panel 50-Kilo-Amp 120 - 208 Volt

SKU: 10186

Overview

Leviton 3-Mode surge protection panel protects the sensitive electronic equipment in industrial, commercial and residential locations. This 3-Phase surge protection panel diverts the damaging voltage transients or surges away from electronic equipment. It provides protection against catastrophic failure and data disruptions. This surge protection panel with 40-mm MOV surge technology, has voltage rating of 120 - 208-Volts, maximum surge current rating of 50-Kilo-Amps and frequency rating of 50/60-Hz. It features audible alarm and indicators for monitoring power and surge suppression status. Surge protection panel is UL/cULus listed, ANSI certified and meets IEEE standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Short Circuit Rating
10 Kilo-Amp
Energy Star Flag
No
Environmental Conditions
V2 Flammability Rated Per UL94, 5 - 95% Non-Condensing Relative Humidity
Material
Powder Coated Steel
Cable Entry
12 AWG
RoHS Flag
Contact manufacturer
Size
8 Inch Length x 6.5 Inch Width x 4.45 Inch Depth
Standards
UL 1449 3rd Edition, cULus Certified Type 2, ANSI/IEEE Category A, B and C: C-62.41 and 62.45
Brand Name
Leviton
Surge Protective Voltage
800 Volt (L-N), 1200 Volt (L-L)
Temperature Rating
-10 to 60 deg C Operating, -20 to 85 deg C Storage
Amperage Rating
20 Amp
Type
3-Mode
UNSPSC
39121643
UPC
07847782765
Degree of Protection
No
Country Of Origin
Mexico
Voltage Rating
120 - 208 Volt
sku
10186
Manufacturer Part Number
51120-3
Manufacturer Name
Leviton
NEMA Rating
NEMA 1
Item Name
Surge Protection Panel
Phase
3
Mounting
Panel
GTIN
00078477827659
Frequency Rating
50/60 Hz
Connection Type
Parallel - Hardwired
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.