Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 51120-1 Powder Coated Steel 1-Phase 2-Mode Surge Protection Panel 50-Kilo-Amp 120 - 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 51120-1 Powder Coated Steel 1-Phase 2-Mode Surge Protection Panel 50-Kilo-Amp 120 - 240 Volt

SKU: 10182
Leviton 2-Mode surge protection panel protects the sensitive electronic equipment in industrial, commercial and residential locations. This 1-Phase surge protection panel diverts the damaging voltage transients or surges away from electronic equipment. It provides protection against catastrophic failure and data disruptions. This surge protection panel with 40-mm MOV surge technology, has voltage rating of 120 - 240-Volts, maximum surge current rating of 50-Kilo-Amps and frequency rating of 50/60-Hz. It features audible alarm and indicators for monitoring power and surge suppression status. Surge protection panel is UL/cULus listed, ANSI certified and meets IEEE standards.
  • Single high energy solid state semiconductor surge suppression circuitry per phase
  • Real-time diagnostic visual indicator shows power and suppression status for each protected phase
  • Standard J-Box enclosure with pre-punched standard knock-outs can be easily surface mounted in typical frame construction
  • Feature a low VPR to ensure protection of sensitive electronic devices including LCD TVs, PDAs and computers
  • Suitable for use with Leviton decora home controls

Overview

Leviton 2-Mode surge protection panel protects the sensitive electronic equipment in industrial, commercial and residential locations. This 1-Phase surge protection panel diverts the damaging voltage transients or surges away from electronic equipment. It provides protection against catastrophic failure and data disruptions. This surge protection panel with 40-mm MOV surge technology, has voltage rating of 120 - 240-Volts, maximum surge current rating of 50-Kilo-Amps and frequency rating of 50/60-Hz. It features audible alarm and indicators for monitoring power and surge suppression status. Surge protection panel is UL/cULus listed, ANSI certified and meets IEEE standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
120 - 240 Volt
Size
7 Inch Length x 7 Inch Width x 4.06 Inch Depth
Short Circuit Rating
10 Kilo-Amp
Type
2-Mode
GTIN
00078477827642
Surge Protective Voltage
800 Volt (L-N), 1200 Volt (L-L)
Standards
UL 1449 3rd Edition, cULus Certified Type 2, ANSI/IEEE Category A, B and C: C-62.41 and 62.45
UNSPSC
39121643
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Temperature Rating
-10 to 60 deg C Operating, -20 to 85 deg C Storage
Phase
1
UPC
07847782764
Manufacturer Name
Leviton
Manufacturer Part Number
51120-1
Cable Entry
12 AWG
Frequency Rating
50/60 Hz
Connection Type
Parallel - Hardwired
Degree of Protection
No
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94, 5 - 95% Non-Condensing Relative Humidity
Item Name
Surge Protection Panel
Material
Powder Coated Steel
Mounting
Panel
NEMA Rating
NEMA 1
Number of Poles
2
Brand Name
Leviton

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.