Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 4937 Residential Grade Weatherproof Straight Blade Flanged Inlet 15-Amp 125-Volt NEMA 5-15P/5-15R Brown Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 4937 Residential Grade Weatherproof Straight Blade Flanged Inlet 15-Amp 125-Volt NEMA 5-15P/5-15R Brown Decora®

SKU: 104048
Leviton Decora® 2-Pole Weather-proof straight blade flanged inlet in brown color, has thermoplastic construction. It measures 3.75-Inch x 2.5-Inch x 2.22-Inch. This 3-Wire straight blade flanged inlet with back-wired connection, is rated at 15-Amps and 125-Volts. Flanged inlet is ruggedly constructed to remove moisture, dust, debris or insects and provides easy access to receptacles. Flush mount inlet has NEMA 5-15P/5-15R configuration for added safety. Residential-grade flanged inlet is suitable for use with power tools, trimmers, sprinkler systems and pumps. It is ideal for outdoor security, landscape, accent or holiday lighting. Straight blade flanged inlet is UL listed and CSA certified.
  • Industrial-grade covers are designed for rugged conditions
  • Has current and voltage rating of 15-Amps and 125-Volts
  • Features thermoplastic face and body

Overview

Leviton Decora® 2-Pole Weather-proof straight blade flanged inlet in brown color, has thermoplastic construction. It measures 3.75-Inch x 2.5-Inch x 2.22-Inch. This 3-Wire straight blade flanged inlet with back-wired connection, is rated at 15-Amps and 125-Volts. Flanged inlet is ruggedly constructed to remove moisture, dust, debris or insects and provides easy access to receptacles. Flush mount inlet has NEMA 5-15P/5-15R configuration for added safety. Residential-grade flanged inlet is suitable for use with power tools, trimmers, sprinkler systems and pumps. It is ideal for outdoor security, landscape, accent or holiday lighting. Straight blade flanged inlet is UL listed and CSA certified.

Specifications

Jacket Material
No
Type
Weatherproof
Mounting
Flush
NEMA Configuration
NEMA 5-15R
Energy Star Flag
No
Number of Poles
2
Number of Wires
3.0000
Standards
UL Listed, CSA Certified
Voltage Rating
125 Volt
Strap Material
Aluminum
Sub Brand
Decora®
Terminal Connection
Back Wired
Amperage Rating
15 Amp
Material
Thermoplastic Body and Face
Item Name
Straight Blade Flanged Inlet
Color
Brown
UPC
07847720290
Manufacturer Name
Leviton
Manufacturer Part Number
4937
Degree of Protection
No
Brand Name
Leviton
Dimensions
2.5 Inch Width x 2.22 Inch Depth x 3.75 Inch Height
Finish
No
Grade
Residential
Grounding
Grounding
Is PFA Discontinued
Yes

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.