Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 49255-H24 Steel 19-Inch Rack Mount 1U Rack 24-PortPatch Panel Black QuickPort®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 49255-H24 Steel 19-Inch Rack Mount 1U Rack 24-PortPatch Panel Black QuickPort®

SKU: 132531
Leviton QuickPort® 24-Port Patch panel is compatible with intact intelligent port management system. It features 16-gauge steel construction and black painted finish. This 1U 19-Inch rack mountable patch panel measures 19-Inch x 1.73-Inch. It accepts all QuickPort-Style connectors. Magnifying lens of this patch panel offers visibility of port labels. Patch panel is cULus listed and meets ANSI/TIA standards.
  • Includes port numbers
  • 49255-H24 and 49255-H48 Include write-on blocks
  • Rear cable management bar included

Overview

Leviton QuickPort® 24-Port Patch panel is compatible with intact intelligent port management system. It features 16-gauge steel construction and black painted finish. This 1U 19-Inch rack mountable patch panel measures 19-Inch x 1.73-Inch. It accepts all QuickPort-Style connectors. Magnifying lens of this patch panel offers visibility of port labels. Patch panel is cULus listed and meets ANSI/TIA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Manufacturer Name
Leviton
Mounting
19 Inch Rack
Material
16 Gauge Steel
Manufacturer Part Number
49255-H24
Number of Ports
24.0000
Country Of Origin
Taiwan, Republic of China
Rack Units
1.0000
Brand Name
Leviton
Sub Brand
QuickPort®
sku
132531
UPC
07847738797
UNSPSC
43223309
Standards
cULus Certified, ANSI/TIA-568-C.1 Standard
RoHS Flag
Contact manufacturer
Item Name
Patch Panel
GTIN
00078477387979
Includes
Cable Management Bars
Color
Black
Dimensions
19 Inch Length x 1.73 Inch Width
Degree of Protection
No
Energy Star Flag
No
Finish
Painted
Shape
No
Orientation
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.