Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Leviton 47613-EZC RJ-45 Plug Connector Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 47613-EZC RJ-45 Plug Connector Clear

SKU: 1096
Standard Pack/Case Quantity: 50/Pack
Leviton EZ-RJ45 Cat 5e Plug connector accommodates UTP cable. Plug connector in clear color, features polycarbonate body and phosphor bronze contact. It measures 0.88-Inch x 0.46-Inch x 0.53-Inch. Plug connector meets ISO 9001 standards.
  • Clear housing for easy wire sequence verification
  • Measures 0.88-Inch x 0.46-Inch x 0.53-Inch
  • Has RJ45 termination

Overview

Leviton EZ-RJ45 Cat 5e Plug connector accommodates UTP cable. Plug connector in clear color, features polycarbonate body and phosphor bronze contact. It measures 0.88-Inch x 0.46-Inch x 0.53-Inch. Plug connector meets ISO 9001 standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Category 5e, EZ Style
Standard Pack/Case Quantity
50/Pack
Color
Clear
Energy Star Flag
No
Country Of Origin
United States of America
Standards
ISO 9001
GTIN
00078477078815
UNSPSC
43223300
Manufacturer Part Number
47613-EZC
Brand Name
Leviton
Cable Type
UTP
Degree of Protection
No
Dimensions
0.88 Inch Length x 0.46 Inch Width x 0.53 Inch Height
Finish
No
Termination Type
RJ45
sku
1096
UPC
07847707881
Insulation Material
No
Item Name
Plug Connector
Material
Polycarbonate Body, Phosphor Bronze Contact
Manufacturer Name
Leviton
RoHS Flag
Contact manufacturer
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.